-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Conventional Spray Gun |
|---|---|
| Air Consumption | 14 CFM @ 60 psi |
| Air Inlet | 1/4" |
| Air Inlet Size | 1/4" |
| Air Inlet Type | NPS |
| Compatible Fluid Type | Primers |
| Cup Capacity | 1 qt |
| Fluid Delivery Speed | Medium |
| Fluid Delivery Type | Siphon |
| Fluid Inlet Size | 3/8" |
| Fluid Inlet Type | NPS |
| Material | Aluminum |
|---|---|
| Maximum Working Pressure | 100 psi |
| Operating Fluid Pressure - Maximum | 150 psi |
| Paint Viscosity Optimum Range | Very Low To Medium |
| Pattern Size | 13" |
| Product Type | Conventional Spray Gun |
| Series | JGA Series |
| Spray Pattern Size - Maximum | 13" |
| Spray Pattern Width | 13" |
| Spray Technology | Conventional |
| Tip Size Included | 1.8 mm |
| Height (cm) | 13.72 |
|---|---|
| Length (cm) | 25.4 |
| Width (cm) | 15.49 |
| HS Code | 8424209000 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 1.4175 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)