-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Conventional Spray Gun |
|---|---|
| Air Consumption | 10.4 CFM @ 40 psi |
| Air Inlet | 1/4" |
| Cup Capacity | 24 oz. |
| Fluid Delivery Speed | Medium |
|---|---|
| Fluid Delivery Type | Gravity |
| Paint Viscosity Optimum Range | Medium |
| Pattern Size | 12" |
| Height (cm) | 16 |
|---|---|
| Length (cm) | 32.26 |
| Width (cm) | 16.76 |
| HS Code | 8424209000 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 1.2375 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)