-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Spray Gun Fluid Nozzle |
|---|---|
| Compatible Product Type | Pressure Spray Guns |
| Compatible With Grainger Part Number | 4TH19 |
| Compatible With Manufacturer Model Number | SB-2-169-D |
|---|---|
| Product Type | Fluid Nozzle And Needle |
| Tip Size | 0.07" |
| Height (cm) | 3.81 |
|---|---|
| Length (cm) | 16.51 |
| Width (cm) | 3.81 |
| HS Code | 8424909080 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.045 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)