-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Spray Gun Fluid Nozzle |
|---|---|
| Compatible Product Type | Pressure Cups |
| Compatible With Grainger Part Number | 5AB33 |
| Compatible With Manufacturer Model Number | GTI-620S |
|---|---|
| Product Type | Fluid Nozzle |
| Tip Size | 0.07" |
| Height (cm) | 4.32 |
|---|---|
| Length (cm) | 8.89 |
| Width (cm) | 5.08 |
| HS Code | 8424909080 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.0315 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)