-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Fluid Nozzle |
|---|---|
| Accessory Type | FLG4 Fluid Nozzle |
| Compatible Product Type | Gravity Spray Cups |
| Compatible With Grainger Part Number | 13E902, 13E903, 13E904, 13E905, 13E906 |
| Compatible With Manufacturer Model Number | FLG4-488-K |
|---|---|
| Includes | 1.5 mm Fluid Tip, Seal Kit |
| Product Type | Fluid Nozzle |
| Tip Size | 0.059" |
| Height (cm) | 3.56 |
|---|---|
| Length (cm) | 8.89 |
| Width (cm) | 4.83 |
| HS Code | 8424909080 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.0225 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)