-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Fluid Nozzle |
|---|---|
| Accessory Type | FLG4 Fluid Nozzle |
| For Use With | FLG-CNG-115, FLG-CNS-115, FLG-HVG-315, FLG-HVP-315, FLG-HVS-322 |
| Includes | Fluid Tip 1.3 Mm And Seal Kit |
|---|---|
| Type | FLG4 Fluid Nozzle |
| Height (cm) | 3.3 |
|---|---|
| Length (cm) | 8.64 |
| Width (cm) | 4.83 |
| HS Code | 8424909080 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.0225 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)