-
Select Country
- Source Now
Get it by Friday, Feb 13
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Pneumatic Hold Down Clamp |
|---|---|
| Clamp Arm Length | 4.69" |
| Clamp Arm Style | Solid Bar |
| Clamp Bar Opening | 91° |
| Cylinder Bore | 2 12/25" |
| Duty Cycle | Excellent/High |
| Holding Capacity | 4000 lbs. |
|---|---|
| Mounting Orientation | Vertical |
| Open Height | 18.59" |
| Operating Temp. | -10°C to +90°C |
| Port Size | 1/4"-25 |
Destaco 868-E pneumatic toggle clamp is ideal for quick clamping in the automotive and food & packaging industries. This pneumatic hold down clamp employs an air actuated cylinder for applying clamping pressure & holding the workpiece in place. This portable pneumatic clamp allows economical use on short run jobs with temporary fixturing. This pneumatic toggle clamp is actuated by a double acting pneumatic cylinder with a maximum clamping pressure of 145 psig. Destaco 868-E pneumatic toggle clamp is equipped with a non pivoting cylinder that can easily be hard piped into fixtures, and is integrated with a magnetic piston ring for accurate position sensing. This clamp unit is completely self contained & requires only a pressure source for safety. It also features an enclosed design for spot & MIG welding in dirty working environments. Destaco 868-E pneumatic hold down clamp is sensor ready for both round and T slot style sensors, and features an in built flow restriction system to eliminate the need for external flow controls. Destaco 868-E pneumatic toggle clamp is integrated with a solid clamping bar that offers an opening angle of 90 degrees for easy loading & unloading. It further comes equipped with a hardened pin and bushing at all pivot points for long service life.
| Height (cm) | 34.29 |
|---|---|
| Length (cm) | 25.83 |
| Width (cm) | 10.16 |
| Country Of Origin | US |
|---|---|
| Weight (kg) | 7.65 |
The toggle clamp actuates against the workpiece and stretches or compresses the equipped linkages for keeping the workpiece in a stationary position.
A coupling grease like Mobil XTC should be used when dealing with Destaco mechanical clamps, while the Magnalube G grease is great for use with pneumatic cylinder seals.
The clamp's holding capacity or holding force represents the capability of a clamp for holding down mechanical equipment or sheet metal while assembling automotive parts or during similar manufacturing processes.
Clamping force is the amount of force actually applied to the workpiece by closing & locking the clamp. It is normally less than the stated holding capacity. The actual clamping force depends on various factors including cylinder bore, cylinder area, spindle position (clamping arm length) and available air pressure. In most cases, the clamping force is approximately 2 to 3 times the force exerted by a pneumatic cylinder.
Yes, Destaco also supplies inductive sensors designed in accordance with IP65 standards to ensure protection from powerful hydraulic jets, dust & heavy rain.
Destaco hold down toggle clamps apply downward clamping force by increasing the applied load via toggle mechanisms. You can see the clamping force on the packaging itself, which is specified in Newton (N). Use this information with the size of the toggle clamp to work out the degree of pressure that the tool will have to exert on a piece of wood. The larger the piece of wood, the greater the pressure required.
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)