-
Select Country
- Source Now
Get it by Wednesday, Feb 18
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Replacement Clamp |
|---|---|
| Bar Style | Solid |
| Clamp Bar Opening | 96° |
| Mounting Orientation | Horizontal |
|---|---|
| Open Height | 12.27" |
Destaco 858-LC pneumatic toggle clamp is a replacement clamp for Destaco 858 clamp. This clamp is equipped with an air-actuated cylinder having an input port for connecting to the compressed air source and then utilising the compressed air to apply clamping pressure for holding the workpiece in place. The non-pivoting cylinder can easily be hard-piped into fixtures. It is ideal for quick clamping applications in the automotive and food & packaging industries. This pneumatic toggle clamp incorporates over centre toggle action linkage combined with a pneumatic cylinder to provide a device that is easily adaptable for a wide variety of applications. Destaco 858-LC replacement pneumatic toggle clamp is sensor ready for both round and T-slot style sensors and features an in-built flow restriction system, thereby eliminating the need for external flow controls and ensuring smooth clamping. It is a completely self-contained unit & requires just a single pressure source. This pneumatic clamp features an enclosed design for MIG & spot welding in dirty environments. It comes with hardened bushings & pins at all pivot points for long service life. This replacement clamp is capable of withstanding loads up to 4000 lb and comes integrated with solid bar clamping arms for keeping workpieces safely in place. Destaco 858-LC pneumatic toggle clamp is equipped with a magnetic piston ring for accurate position sensing and an ergonomic handle grip for utmost operator comfort & reducing hand fatigue. It can be operated at temperatures ranging between -14 & 194 degrees F.
| Height (cm) | 18.08 |
|---|---|
| Length (cm) | 44.5 |
| Width (cm) | 10.16 |
| Country Of Origin | US |
|---|---|
| Weight (kg) | 7.2495 |
Destaco 858-LC replacement pneumatic toggle clamp is used for clamping, positioning & holding metal sheets & parts in fixtures and handling systems. It id ideal for the aerospace, automotive and food & packaging industries.
Pneumatic toggle clamps feature the same basic design and operation as manual hold down or straight line toggle clamps, but are operated pneumatically. They are completely self contained and require only a pressure source hook up.
A coupling grease like Mobil XTC is perfect for use with Destaco mechanical clamps, while the Magnalube G grease should be used with pneumatic cylinder seals.
The clamp's holding capacity or holding force signifies the capability of a clamp to hold down mechanical equipment or sheet metal during automotive part assembling or manufacturing processes.
There is no such significance of the red colour of the clamp handle, as it only depicts a recognisable area. This helps operators in finding the handle easily & quickly.
Clamping force is the amount of force actually applied to the workpiece by closing & locking the clamp. It is generally less than the stated holding capacity. The actual clamping force depends on various factors including spindle position (clamping arm length), cylinder area, cylinder bore & available air pressure. In most cases, the clamping force is approximately 2 to 3 times the force exerted by a pneumatic cylinder.
Yes, Destaco also offers inductive sensors designed in accordance with IP65 standards to provide protection from powerful hydraulic jets, dust & heavy rain.
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)