DESTACO 847-S Pneumatic Hold Down Toggle Clamp, 1000 lb Holding Capacity

Item: AJ8BLR
Model: 847-S
Check Availability
In Stock.

Get it by Tuesday, Feb 10

£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates

Clamp Arm Style

We deliver to your doorstep under DAP terms. Customs clearance is for your account

$394.85 /unit (ex. VAT)
Add To Cart
Request Quote

Unlock 30-day payment terms

Business customers can apply for Net 30
No fees, No interest, Fast approval.

Payment

Delivery

Specifications

Item Pneumatic Hold Down Clamp
Clamp Arm Length 4.87"
Clamp Arm Style Solid Bar
Clamp Bar Opening 94°
Cylinder Bore 1.97"
Holding Capacity 1000 lbs.
Mounting Orientation Horizontal
Open Height 9.27"

Product Details

Destaco 847-S toggle clamp is the pneumatic version of the 247-S manual vertical hold down toggle locking clamp. It incorporates an over-centre toggle action linkage combined with a pneumatic cylinder to provide a device that is easily adaptable for a wide variety of applications. This clamp is completely self-contained & requires only a pressure source for user safety. Destaco pneumatic toggle clamp is sensor ready for both round and T slot style sensors. It features in-built flow restriction to eliminate the need for external flow controls. This clamp comes with a solid clamping arm for keeping workpieces securely in place and handling loads up to 1000 lb. The clamping arm provides wide clearance for easy loading using a sturdy helical cam mechanism operated by a double-acting air cylinder. It features a large opening angle that ensures easy component removal and can handle a maximum pressure of 145 psig. This toggle clamp applies the holding force in the same downward direction, but the handle is in a horizontal position in its closed setting. This allows the unit to be used in instances where the operator needs more clearance above the clamp, or where you need the operator's hand to be away from the clamp during operation.

Shipping Information

Height (cm) 11.18
Length (cm) 38.74
Width (cm) 9.04
Country Of Origin US
Weight (kg) 4.0185

Uses

Destaco 847-S pneumatic hold down toggle clamp is used for applications like machining, welding, grinding and metal fabrication in the food & packaging, automation, aerospace and automotive industries.

Features

  • Destaco 847-S pneumatic toggle clamp is integrated with a built-in flow restriction mechanism that eliminates the need for external flow controls.
  • This pneumatic toggle clamp is equipped with an ergonomic handle grip that offers operator comfort.
  • It comes completely assembled and ready to operate.
  • This model is supplied with bolt retainer (247110) for a secure connection against vibrations.
  • Destaco 847-S pneumatic hold down toggle clamp is sensor ready to accommodate T-slot (8EA-109-1) or round (810169) sensors.
  • It is switch ready for 4 mm or 6.5 x 5 mm sensors.
  • This clamp is equipped with magnetic piston rings that allow precise position sensing.
  • It has an opening angle of 94 degrees that ensures easy component removal.

Compatible Accessories

  • Destaco 247110 bolt retainer: These bolt retainers are used to secure / hold the spindle assembly in place for Destaco 847-S pneumatic toggle clamp.

Standards and Approvals

  • Destaco 847-S pneumatic hold down toggle locking clamp adheres to international standards like ISO 9001:2015 & ISO 14001:2015 and ensures good environmental health, user safety and enhanced performance of the clamp.

Installation

  • This Destaco 847-S pneumatic hold down toggle clamp comes with through mounting holes on the base that help the unit to be easily installed to the surfaces.

Documentation

Frequently Asked Questions

How does a pneumatic hold down toggle clamp work?

The toggle clamp actuates against the workpiece and stretches or compresses the equipped linkages for keeping the workpiece in a stationary position.

Which grease is ideal for Destaco clamps for their rebuilding?

A coupling grease like Mobil XTC should be used when dealing with Destaco mechanical clamps, while the Magnalube G grease is great for use with pneumatic cylinder seals.

What does the clamp's holding capacity signify?

The clamp's holding capacity or holding force represents the capability of a clamp for holding down mechanical equipment or sheet metal while assembling automotive parts or during similar manufacturing processes.

What is the significance of the red colour of the handle of Destaco clamps?

There is no such significance of the colour of the clamp's handle, as it only represents a recognisable area. This helps operators in finding the handle quickly & easily.

What does clamping force mean?

Clamping force is the amount of force actually applied to the workpiece by closing & locking the clamp. It is normally less than the stated holding capacity. The actual clamping force depends on various factors including cylinder bore, cylinder area, spindle position (clamping arm length) and available air pressure. In most cases, the clamping force is approximately 2 to 3 times the force exerted by a pneumatic cylinder.

Does Destaco supply any water resistant clamp sensors?

Yes, Destaco also supplies inductive sensors designed in accordance with IP65 standards to ensure protection from powerful hydraulic jets, dust & heavy rain.

How much pressure is a toggle clamp capable of?

Destaco hold down toggle clamps apply downward clamping force by increasing the applied load via toggle mechanisms. You can see the clamping force on the packaging itself, which is specified in Newton (N). Use this information with the size of the toggle clamp to work out the degree of pressure that the tool will have to exert on a piece of wood. The larger the piece of wood, the greater the pressure required.

Other Also Viewed

Explore Products

Welcome to Your U.S. Store!

Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.

Go to ChatMRO.com (US)
Continue to International Site