DESTACO 827-S Pneumatic Hold Down Clamp, Solid Bar, 700 lb Capacity

Item: AJ8BAQ
Model: 827-S
Cross Ref: 28RW65
22 In Stock.

Ships within 2 days via

Clamp Arm Style
Port Size

We deliver to your doorstep under DAP terms. Customs clearance is for your account

$533.03
10% off
$479.73 /unit (ex. VAT)
Add To Cart
Request Quote

Unlock 30-day payment terms

Business customers can apply for Net 30
No fees, No interest, Fast approval.

FREE delivery on orders over $ 150.00

Payment

Specifications

Item Pneumatic Hold Down Clamp
Clamp Arm Length 3.18"
Clamp Arm Style Solid Bar
Clamp Bar Opening 88°
Cylinder Bore 1.57"
Duty Cycle Fair/Medium
Holding Capacity 700 lbs.
Mounting Orientation Vertical
Open Height 9 1/25"
Operating Temp. -10°C to +90°C
Port Size 1/8"

Product Details

Destaco 827-S pneumatic toggle clamp is used for clamping, gripping, welding and locating applications. This clamping unit holds and positions products safely in place, to provide error free operation in the automotive and food & packaging industries. This pneumatic toggle clamp is equipped with a pneumatic air actuated cylinder having an input port for connecting to the compressed air source. This compressed air is used for applying clamping pressure for holding workpieces in place. This portable pneumatic clamp allows economical use on short run jobs with temporary fixturing and is completely self contained, requiring only a pressure source for added safety. Destaco 827-S pneumatic toggle clamp features an enclosed design for spot and MIG welding in dirty environments and a non pivoting cylinder that can be hard piped into fixtures. This pneumatic toggle clamp has an in built flow restriction mechanism to eliminate the need for external flow controls. Destaco 827-S pneumatic toggle clamp is sensor ready for round & T slot style sensors and comes integrated with a magentic ring piston for precise position sensing. This pneumatic clamp further features dual mounting surfaces to ensure maximum flexibility and is capable of handling loads up to 700 lb. Destaco 827-S pneumatic toggle clamp is compatible with the brand's 827-S-LC replacement clamp assembly and can be operated at temperatures ranging from -10 to 90 degrees Celcius.

Shipping Information

Height (cm) 22.96
Length (cm) 21.56
Width (cm) 4.44
Country Of Origin US
Weight (kg) 2.25

Uses

Destaco 827-S pneumatic toggle clamp is used in in the aerospace, automotive and food & packaging industries for applications such as welding, assembling, fixturing & testing.

Features

  • Destaco 827-S pneumatic toggle clamp features an in built flow control system for smooth operation.
  • This pneumatic toggle clamp is equipped with a magentic piston ring for precise position sensing.
  • Destaco 827-S pneumatic toggle clamp is sensor ready for round & T slot style sensors.
  • Destaco 827-S pneumatic toggle clamp is capable of withstanding loads up to 700 lb.
  • This pneumatic toggle clamp can be operated at temperature ranging from -10 to 90 degrees Celcius.

Compatible Accessories

  • Destaco 810450-40-1-00: This replacement seal kit is designed for use with a variety of Destaco clamps including 810-U, 810-UE, 810-S, 810-SE, 846, 8071, 8071-UE, 827-U, 827-UE, 827-S, 827-SE, 830 and 830-ME.
  • Destaco 210114: This bolt retainer is recommended for use with Destaco clamps having U bar and open bar clamping arms.
  • Destaco 810169: This extension cordset and coupling nut are designed to be installed on cylinders having 4 mm round grooves. It is operated by a magnetic ring fixed on the clamp's cylinder. It features an LED for hassle free set up and is capable of being operated at temperatures ranging from -10 to 60 degrees Celcius.
  • Destaco 8EA-109-1: This T slot reed switch with quick disconnect cable comes equipped with an LED for easy set up and can be operated between -14 and 140 degrees Fahrenheit.

Standards and Approvals

  • Destaco 827-S pneumatic toggle clamp is manufactured in compliance with ISO 9001:2015 & ISO 14001:2015 industry standards.

Installation

  • Destaco 827-S pneumatic toggle clamp has dual mounting surfaces for installing the clamp with maximum flexibility.

Documentation

Frequently Asked Questions

How does a pneumatic hold down toggle clamp work?

The toggle clamp actuates against the workpiece and stretches or compresses the equipped linkages for keeping the workpiece in a stationary position.

Which grease is ideal for Destaco clamps for their rebuilding?

A coupling grease like Mobil XTC should be used when dealing with Destaco mechanical clamps, while the Magnalube G grease is great for use with pneumatic cylinder seals.

What does the clamp's holding capacity signify?

The clamp's holding capacity or holding force represents the capability of a clamp for holding down mechanical equipment or sheet metal while assembling automotive parts or during similar manufacturing processes.

What is the significance of the red colour of the handle of Destaco clamps?

There is no such significance of colour of the clamp's handle, as it only represents a recognisable area. This helps operators in finding the handle quickly & easily.

What does clamping force mean?

Clamping force is the amount of force actually applied to the workpiece by closing & locking the clamp. It is normally less than the stated holding capacity. The actual clamping force depends on various factors including cylinder bore, cylinder area, spindle position (clamping arm length) and available air pressure. In most cases, the clamping force is approximately 2 to 3 times the force exerted by a pneumatic cylinder.

Does Destaco supply any water resistant clamp sensors?

Yes, Destaco also supplies inductive sensors designed in accordance with IP65 standards to ensure protection from powerful hydraulic jets, dust & heavy rain.

What variants of Destaco pneumatic clamps are available on Raptor Supplies?

Destaco pneumatic clamps are available in steel and aluminium variants.

Does the brand offer pneumatic toggle clamps in other bar styles?

Yes, Destaco offers pneumatic toggle clamps in U-bar style as well.

Explore Products

Welcome to Your U.S. Store!

Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.

Go to ChatMRO.com (US)
Continue to International Site