-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Pneumatic Hold Down Clamp |
|---|---|
| Air Connection Center-to-center Distance | 1 1/2" |
| Air Connection Size | 1/8" |
| Air Connection Type | NPT |
| Arm Height | 0.56" |
| Arm Length | 2.25" |
| Arm Swing Angle | 90° |
| Body Material | Steel |
| Body Mounting Type | T Slot Framing |
| Clamp Arm Length | 2 1/4" |
| Clamp Arm Style | U Bar |
| Cylinder Bore | 1.26" |
| Cylinder Bore Size | 1.26" |
| Duty Cycle | Excellent/High |
| Exerting Force | 169 lbs. |
| Holding Capacity | 390 lbs. |
|---|---|
| Includes | Flanged Washer 8021122 |
| Material | Steel |
| Max Air Pressure | 145 psi |
| Max. Clamping Force | 169 lbf. |
| Max. Input Air Pressure | 145 psi |
| Maximum Clamping Force | 169 lbf. |
| Mounting Hole Size | 1/8" |
| Operating Temp. | -10°C to +90°C |
| Operating Temperature - Maximum | 194°F |
| Operating Temperature - Minimum | -14°F |
| Overall Height | 1 22/25" |
| Overall Length | 9.86" |
| Overall Width | 2.26" |
| Port Size | 1/8" |
Destaco 8021 pneumatic toggle clamp is ideal for quick clamping applications in the automotive and food & packaging industries. This pneumatic clamp is equipped with an air actuated cylinder featuring an input port for connecting to the compressed air source and then utilising the compressed air to apply clamping pressure for holding the workpiece in place. Destaco 8021 pneumatic clamp has over centre toggle action linkage combined with a pneumatic cylinder to provide a device that is easily adaptable for a wide variety of applications. It is completely self contained & requires just a single pressure source. The clamp is sensor ready for both round and T slot style sensors, and features an in built flow restriction system. This eliminates the need for external flow controls, thus ensuring smooth clamping. It features an enclosed design for MIG & spot welding in dirty environments and has a non pivoting cylinder that can easily be hard-piped into fixtures. This toggle clamp is actuated by a double acting pneumatic cylinder delivering a maximum clamping pressure of 145 psig at temperatures ranging between -14 & 194 degrees Fahrenheit, and is integrated with hardened bushings & pins at all pivot points for long service life. The clamp is capable of withstanding loads up to 450 lb and comes integrated with U bar clamping arms for keeping workpieces safely in place. Destaco 8021 pneumatic toggle clamp features a magnetic piston ring for accurate position sensing and an ergonomic handle grip for utmost operator comfort & reducing hand fatigue.
| Height (cm) | 15.24 |
|---|---|
| Length (cm) | 30.48 |
| Width (cm) | 7.62 |
| HS Code | 8205700090 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 1.215 |
Destaco 8021 pneumatic toggle clamp is ideal for applications such as welding, grinding, assembling and light machining in the automotive and food & packaging industries.
These pull action latch clamps depend on 3 main components - a handle for operating the tool, a clamping arm for contact point between the work item & clamp, and a base for attaching the clamp to the surface. Once the simple linkage system of the clamp is put in the over-centre position, the handle is pulled horizontally for creating force parallel to the base and squeeze-holding the work items.
A coupling grease like Mobil XTC should be used when dealing with Destaco mechanical clamps, while the Magnalube G grease is great for use with pneumatic cylinder seals.
The holding capacity or the holding force depicts the clamp's capability to hold down equipment or sheet metal on assembly lines or during similar manufacturing processes.
There is no such significance of the colour of the clamp's handle, as it only represents a recognisable area. This helps operators in finding the handle quickly & easily.
Clamping force is the amount of force actually applied to a workpiece by closing & locking the clamp. It is normally less than the stated holding capacity. The actual clamping force depends on various factors, including cylinder bore, cylinder area, spindle position (clamping arm length) and available air pressure. In most cases, the clamping force is approximately 2 to 3 times the force exerted by a pneumatic cylinder.
Yes, Destaco also supplies inductive sensors designed in accordance with IP65 standards to ensure protection from powerful hydraulic jets, dust & heavy rain.
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)