-
Select Country
- Source Now
Get it by Thursday, Feb 12
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Straight Line Action Clamp |
|---|---|
| Base Length | 2" |
| Base Width | 1 22/25" |
| Handle Style | Straight |
| Holding Capacity | 840 lbs. |
| Material | Stainless Steel |
| Mounting Base | Flange |
| Overall Height | 3.47" |
|---|---|
| Overall Length | 4 4/5" |
| Plunger | Round |
| Plunger Height | 1 1/4" |
| Plunger Thread Size | M8 |
| Toggle Lock Plus | No |
Destaco 603-MSS straight line action clamp is ideal for holding the workpiece in place by applying force from the side. This clamp is suitable for various heavy duty push / pull clamping tasks, such as tensioning devices checking & welding fixtures, assembly & testing operations. Destaco straight line action clamp's round plunger securely holds the workpiece in position for preventing slippage mid operation. It features a large plastic grip that ensures user comfort for prolonged usage. Destaco straight line action clamp's handle can also be easily adjusted which allows it to rotate and in turn fall below the mounting plane, thereby locking it in the retracted position. It features stainless steel construction that delivers high resistance against wear / damage from harsh industrial abuse. Destaco straight line clamp comes with a flanged style base for ease of installation on flat surfaces / workbenches. For applications that require the clamp to firmly hold / grip the workpiece in a high vibration environment, 603 SeriesToggle Lock Plus enabled clamps are available.
| Height (cm) | 8.71 |
|---|---|
| Length (cm) | 12.12 |
| Width (cm) | 4.78 |
| Country Of Origin | US |
|---|---|
| Weight (kg) | 0.378 |
Yes, apart from this stainless steel clamp, Destaco also offers various similar Toggle Lock Plus enabled clamps (Destaco 603-R clamp & Destaco 603-MR clamp) as well.
Unlike straight line action pneumatic clamps, regular manual style clamps from Destaco feature a separate handle for engaging the plunger to hold the workpiece in place.
Some straight line action clamps, such as Destaco 603-MSS clamp, feature a threaded plunger that is manually fastened using a plastic grip handle. These clamps feature a two way locking handle (retracted or extended position) for enabling the user to use this clamp either in push or pull type configuration.
Destaco straight line action clamps are manual operated push / pull style clamps that are used for various applications, such as welding, woodworking, tensioning devices and other assembly & testing operations.
Clamping force is the amount of force actually applied to a workpiece by closing & locking the clamp. It is normally less than the stated holding capacity. The actual clamping force depends on various factors, including cylinder bore, cylinder area, spindle position (clamping arm length) and available air pressure. In most cases, the clamping force is approximately 2 to 3 times the force exerted by a pneumatic cylinder.
The holding capacity or the holding force depicts the clamp's capability to hold down the equipment or sheet metal on the assembly line or during any other manufacturing process.
Yes, stainless steel and carbon steel clamps from Destaco withstand & minimise wear against harsh industrial environments. For applications that require clamping in outdoor conditions, stainless steel clamps are also available.
For ensuring smooth operation & durability of mechanical clamps, it is recommended to use a coupling grease like Mobil XTC.
The red coloured handles alert the user about the location of the operating handle and when he should grab it. The red colour has no additional advantage to the working of the clamps.
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)