-
Select Country
- Source Now
Get it by Tuesday, Feb 24
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Straight Line Action Clamp |
|---|---|
| Handle Opening | 125° |
| Handle Style | Straight |
| Holding Capacity | 5800 lbs. |
| Material | Steel |
| Mounting Base | Solid |
| Overall Height | 3 2/5" |
|---|---|
| Overall Length | 5 6/25" |
| Plunger | Square |
| Plunger Height | 1.14" |
| Plunger Thread Size | M12 |
| Toggle Lock Plus | No |
Destaco 5150-MB straight line action clamp is ideal for holding workpieces in place by applying force from the side. This clamp is suitable for various push / pull clamping tasks including assembling & welding fixtures and light machining operations. This straight line action clamp features hardened steel bushings and pivot pins for ensuring durability. Its reverse action mechanism allows the handle to stay away / out of the work zone for ensuring easy clamping. Destaco straight line action clamp's square plunger securely holds the workpiece in position for preventing slippage mid operation. It features carbon steel construction with black oxide finish for ensuring high abrasion resistance. It is a suitable choice for operations where there is a requirement to clamp / detach the workpiece repeatedly throughout the operation. Destaco straight line action clamp comes with a solid style base for enabling secure installation on flat surfaces. It comes with a plastic handle for minimising fatigue over prolonged usage. Destaco 5150 Seriesstraight line action clamps are also available in flanged base variants on Raptor Supplies.
| Height (cm) | 9.22 |
|---|---|
| Length (cm) | 28.52 |
| Width (cm) | 7.59 |
| Country Of Origin | US |
|---|---|
| Weight (kg) | 1.125 |
Destaco 5150-MB straight line action clamp is designed for various commercial tasks including assembling & welding fixtures and light machining operations.
Destaco straight line action clamps are manual operated push / pull style clamps that are used for various applications including welding, woodworking, tensioning devices and for assembly & testing operations.
Yes, apart from Destaco 5150-MB solid style base variant, models having flanged style base (Destaco 5150-M & Destaco 5150-MR) are also available.
Some straight line action clamps, such as Destaco 5150-MB clamp, feature a threaded plunger that is manually fastened using a plastic grip handle.
Clamping force is the amount of force actually applied to a workpiece by closing & locking the clamp. It is normally less than the stated holding capacity. The actual clamping force depends on various factors, such as cylinder bore, cylinder area, spindle position (clamping arm length) and available air pressure. In most cases, the clamping force is approximately 2 to 3 times the force exerted by a pneumatic cylinder.
Destaco also offers a wide range of straight line action clamps in a range of configurations & styles and constructions (stainless steel & zinc plated carbon steel).
The holding capacity or the holding force depicts the clamp's capability to hold down the equipment or a sheet metal on the assembly line or during any other manufacturing process.
For ensuring smooth operation & durability of mechanical clamps, it is recommended to use a coupling grease like Mobil XTC.
The red coloured handles alert the user about the location of the operating handle and when he should grab it. The red colour has no additional advantage to the working of the clamps.
Yes, stainless steel and carbon steel clamps from Destaco withstand & minimise wear against harsh industrial environments. For applications that require clamping in outdoor conditions, stainless steel clamps are also available.
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)