-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Straight Line Action Clamp |
|---|---|
| Accommodates Workpiece Variation | No |
| Application | Assembly Fixtures, Light Machining, Welding Fixtures |
| Arm Length | 1.96" |
| Base Mounting Style | Solid |
| Body Material | Steel |
| Exerted Force Applied Force - Pushing | 40:1 |
| Fastener Thread Size | 1/2" |
| Handle Opening | 125° |
| Handle Orientation | Horizontal |
| Handle Style | Straight |
| Holding Capacity | 5800 lbs. |
| Holding Capacity - Maximum | 5800 lbf. |
| Includes Locking Handle | Yes |
| Includes Spindle | No |
| Locking Position | Extended |
|---|---|
| Material | Steel |
| Mounting Base | Solid |
| Overall Height | 3.19" |
| Overall Length | 11.23" |
| Plunger | Square |
| Plunger Height | 1.14" |
| Plunger Shape | Square |
| Plunger Thread | 1/2"-13 |
| Plunger Thread Size | 1/2"-13 |
| Plunger Travel | 1.91" |
| Recommended Spindle Model No. | 325203 |
| Spindle Model Number | 325203 |
| Tip Diameter | 3/4" |
| Toggle Lock Plus | Yes |
Destaco 5150-BR straight line action clamp is ideal for holding workpieces in place by applying force from the side. This clamp is suitable for various push / pull clamping tasks including assembling & welding fixtures and light machining operations. It features carbon steel construction and black oxide finish for ensuring high abrasion resistance against harsh industrial conditions. Destaco straight line action clamp's square plunger securely holds the workpiece in position for preventing slippage mid operation. This clamp is a suitable choice for operations where there is a requirement to clamp / detach the workpiece repeatedly throughout the operation. Destaco straight line action clamp comes with a solid style base. This base can be permanently welded onto flat metallic surfaces for preventing the clamp from moving mid operation. Its reverse action mechanism allows the handle to stay away / out of the work zone for ensuring easy clamping. This straight line action clamp features hardened steel bushings and pivot pins for durability. It comes with a plastic handle for minimising fatigue over prolonged usage. Destaco 5150 Seriesstraight line action clamps are also available in flanged base variants on Raptor Supplies.
| Height (cm) | 9.22 |
|---|---|
| Length (cm) | 28.52 |
| Width (cm) | 7.59 |
| Country Of Origin | US |
|---|---|
| Weight (kg) | 0.405 |
Destaco 5150-BR straight line action clamp is designed for various commercial tasks including assembling & welding fixtures and other light machining operations.
Yes, apart from Destaco 5150-BR solid style base variant, models having flanged style base (Destaco 5150 & Destaco 5150-R) are also available.
Destaco straight line action clamps are manual operated push / pull style clamps that are used for various applications including welding, woodworking, tensioning devices and for assembly & testing operations.
Some straight line action clamps, such as Destaco 5150-BR clamp, feature a threaded plunger that is manually fastened using a plastic grip handle.
Clamping force is the amount of force actually applied to a workpiece by closing & locking the clamp. It is normally less than the stated holding capacity. The actual clamping force depends on various factors, such as cylinder bore, cylinder area, spindle position (clamping arm length) and available air pressure. In most cases, the clamping force is approximately 2 to 3 times the force exerted by a pneumatic cylinder.
Destaco also offers a wide range of straight line action clamps in a range of configurations & styles and constructions (stainless steel & zinc plated carbon steel).
The holding capacity or the holding force depicts the clamp's capability to hold down the equipment or sheet metal on the assembly line or during any other manufacturing process.
For ensuring smooth operation & durability of mechanical clamps, it is recommended to use a coupling grease like Mobil XTC.
The red coloured handles alert the user about the location of the operating handle and when he should grab it. The red colour has no additional advantage to the working of the clamps.
Yes, stainless steel and carbon steel clamps from Destaco withstand & minimise wear against harsh industrial environments. For applications that require clamping in outdoor conditions, stainless steel clamps are also available.
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)