-
Select Country
- Source Now
Get it by Tuesday, Feb 10
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Straight Line Action Clamp |
|---|---|
| Base Length | 2 13/25" |
| Base Width | 2 13/25" |
| Handle Opening | 139° |
| Handle Style | Straight |
| Holding Capacity | 4600 lbs. |
| Material | Steel |
| Mounting Base | Flange |
|---|---|
| Overall Height | 4.22" |
| Overall Length | 12.89" |
| Plunger | Round |
| Plunger Height | 1.38" |
| Plunger Thread Size | 1/2"-13 |
| Toggle Lock Plus | Yes |
Destaco 5133-R straight line action clamp is integrated with a lever handle that engages a round plunger, which presses against a workpiece to hold it in place. The robust construction ensures extended life and durability. This Destaco straight line clamp features a compact design to reduce space requirement for clamp installation & operation, thereby increasing ease of use in confined spaces for both single part & mass production. The carbon steel body has black oxide finish and hardened plungers for strength & durability, and prevents wear & tear caused due to abrasive environments. This straight line clamp features balanced construction for rigid holding and long life. It has through holes on the flanged base that allow the unit to be mounted to a worktable or flat surface. Destaco 5133-R straight line action clamp has an overall length of 12.89 inches, a maximum holding capacity of 4600 lb and a handle opening angle of 139 degrees. This easy to operate push / pull handle easily moves the plunger of the clamp in and out along its axis. The ergonomic handle is slanted backwards to provide an adequate grip. This straight line action clamp can be locked in two positions, allowing the operator to use the unit as either a push or pull clamp.
| Height (cm) | 9.75 |
|---|---|
| Length (cm) | 16.71 |
| Width (cm) | 7.59 |
| Country Of Origin | US |
|---|---|
| Weight (kg) | 1.512 |
This Destaco 5133-R straight line action clamp offers a wide combination of features, making it adaptable to applications such as assembly, welding, and heavy duty production in the aerospace, automotive and food & packaging industries.
While choosing a hold down clamp, one should consider the following requirements:
These clamps incorporate a sliding plunger that provides straight line clamping action. The plunger can be locked in either pulling or pushing direction for holding workpieces.
Raptor Supplies recommends you to always check the specifications as it will help you to ascertain the toggle clamp capacity. The product specifications from the manufacturer consist of enough information about the throat depth and jaw opening. You can also ask our dedicated procurement team for an accurate guide.
The holding capacity or the holding force depicts the clamp's capability to hold down the equipment or sheet metal on the assembly line or during any other manufacturing process.
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)