-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Vertical Hold Down Clamp |
|---|---|
| Bar Width (in.) | 0.87" |
| Base Length | 2 1/2" |
| Clamp Arm Length | 4.83" |
| Clamp Arm Style | Solid Bar |
| Clamp Bar Opening | 74° |
| Handle | Vertical |
| Handle Opening | 138° |
| Handle Style | Straight |
|---|---|
| Height Under Clamp Arm | 3.37" |
| Holding Capacity | 1150 lbs. |
| Material | Forged Steel |
| Mounting Base | Flange |
| Overall Height | 6.54" |
| Toggle Lock Plus | Yes |
| Type | Vertical |
Destaco 5110-R vertical hold down clamp applies downward clamping force by increasing the applied load via toggle mechanisms. It features a fixed design to secure & loosen workpieces without moving the clamp itself. This clamp offers a stationary alternative to removable C-clamps or spring clamps when securing material to a work surface. It holds workpieces in place using a lever handle that is pushed to the upright position when the clamp is engaged. Destaco 5110-R vertical hold down clamp comprises accurately machined components that have hardened and ground pivot pins and bushes. It has an ergonomically designed handle to minimise strain and pain while working. The lever handle engages & releases the clamping head, which holds a workpiece onto a worktable. Destaco 5110-R vertical hold down toggle clamp offers the clamping ability to reduce necessary fixtures for a particular application. It can easily adapt to workpieces of different heights. This vertical hold down toggle clamp is virtually maintenance-free and only requires a few drops of lubricating oil to keep the unit in excellent condition. Meanwhile, it enables the user to undertake an action without being worried by the frequent movement of a workpiece. The unique pivot and lever system ensures maximum function and excellent performance. Destaco 5110-R vertical hold down clamp provides high exerting force and flexible adjustability that are useful when working with materials of varying thicknesses. It has a forged alloy steel body with a long base and a locking spring clip, which secures the handle in the open position.
| Height (cm) | 22.1 |
|---|---|
| Length (cm) | 16.08 |
| Width (cm) | 4.24 |
| Country Of Origin | US |
|---|---|
| Weight (kg) | 1.3635 |
Destaco 5110-R vertical hold down clamp comprises a wide combination of features, making it adaptable to applications such as assembly, welding & heavy duty production, in the aerospace, automotive and food & packaging industries.
A coupling grease like Mobil XTC should be used when dealing with Destaco mechanical clamps, while the Magnalube G grease is great for use with pneumatic cylinder seals.
Toggle clamps are available in multiple variants having different holding capacities. The capacity of a particular toggle clamp can be measured by calculating the distance between the clamping plate (at its highest position) & the workbench.
The toggle clamp actuates against the workpiece and compresses or stretches the equipped linkages to keep the workpiece in a stationary position.
The holding capacity or the holding force depicts the clamp's capability to hold down equipment or sheet metal on assembly lines or during manufacturing processes.
Yes, Destaco 5110-R vertical handle toggle clamp has a carbon steel body with zinc plating. Destaco also offers a complete line of stainless steel clamps for greater corrosion resistance.
For users to engage the clamping plate with the workpiece, they may have to push the lever downwards. After that, the clamp will automatically lock. This means that the workpiece won't be released until you pull the lever up.
Destaco toggle clamps are equipped with a clamping plate that works in conjunction with a work surface to hold the workpiece in place. It pushes against the workpiece to hold it still during clamping. The clamping plate can both swivel and tilt, making it ideal for clamping a tapered object.
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)