DESTACO 5105-B Vertical Handle Toggle Clamp, 700 lb Holding Capacity

Item: AJ8AWR
Model: 5105-B
Cross Ref: 21TF01
20 In Stock.

Ships within 2 days via

We deliver to your doorstep under DAP terms. Customs clearance is for your account

$78.46
10% off
$70.61 /unit (ex. VAT)
Add To Cart
Request Quote

Unlock 30-day payment terms

Business customers can apply for Net 30
No fees, No interest, Fast approval.

FREE delivery on orders over $ 150.00

Payment

Specifications

Item Vertical Hold Down Clamp
Bar Width (in.) 0.51"
Clamp Arm Length 3.13"
Clamp Arm Style Solid Bar
Clamp Bar Opening 89°
Handle Vertical
Handle Opening 159°
Handle Style Straight
Height Under Clamp Arm 2.14"
Holding Capacity 700 lbs.
Material Forged Steel
Mounting Base Straight
Overall Height 6.54"
Overall Length 4.13"
Type Vertical

Product Details

Destaco 5105-B vertical hold down toggle clamp is used in the aerospace, automotive and food & packaging industries for drilling, testing, gluing, woodworking, light machining and fixture checking. This vertical handle toggle clamp provides a stationary alternative to removable C clamps or spring clamps while securing materials to the work surface. It features a fixed design for securing & loosening materials without moving the clamp and has a straight base with mounting holes for easy & secure installation. Destaco 5105-B vertical hold down toggle clamp has a solid bar configured clamping arm for hassle free adjustments, and provides excellent handle clearance for maximum clamping. This vertical handle toggle clamp features forged alloy steel construction with black oxide finish for structural rigidity and corrosion resistance on exposed surfaces. Destaco 5105-B vertical hold down clamp comes equipped with ergonomic handle grips for added safety and precisely machined components having hardened & ground pivot pins & bushings for long service life. Destaco 5105-B vertical hold down clamp provides opening of clamp bar & handle up to 89 degrees & 159 degrees, respectively, and is capable of holding loads up to 700 lb.

Shipping Information

Height (cm) 16.61
Length (cm) 10.49
Width (cm) 3.76
Country Of Origin US
Weight (kg) 0.495

Uses

Destaco 5105-B vertical hold down toggle clamp is used for gluing, testing, drilling, woodworking, fixture checking and light machining in the aerospace, automotive and food & packaging industries.

Features

  • Destaco 5105-B vertical hold down clamp features forged alloy steel construction for structural rigidity and corrosion resistance on exposed surfaces.
  • This vertical hold down clamp has a solid bar configured clamping arm for hassle free adjustments, and provides excellent handle clearance for maximum clamping.
  • Destaco 5105-B vertical hold down clamp has a straight base with mounting holes for easy and secure installation.
  • This vertical hold down clamp comes with ergonomic handle grips for maximum user comfort.
  • Destaco 5105-B vertical hold down clamp is capable of withstanding loads up to 700 lb.

Standards and Approvals

  • Destaco 5105-B vertical hold down toggle clamp meets international standards like ISO 14001:2015 & ISO 9001:2015 to ensure environmental health & safety, and efficient performance of the clamp.

Installation

  • Destaco 5105-B vertical hold down clamp has a straight base with mounting holes for easy and secure installation.

Documentation

Frequently Asked Questions

What is a vertical hold down clamp?

Destaco vertical hold down clamps are specially designed for holding the workpiece stationary against a flat surface / workbench for various industrial applications like woodworking & metalworking.

How do you adjust a vertical hold down toggle clamp?

After clamping, the clamping force can be adjusted by loosening / tightening the spindle nut.

What is the difference between a vertical & horizontal toggle clamp?

The difference lies in the positioning of the clamp handle when the clamp is in the locked position. A vertical clamp handle is positioned vertically (perpendicular to the base) when in locked position, while in the case of a horizontal toggle clamp, it is positioned horizontally (parallel to the base).

What does holding capacity mean in terms of clamps?

The holding force or the holding capacity signifies the clamp's capability to hold down equipment or sheet metal on the assembly line or during similar manufacturing processes.

What does clamping force mean?

Clamping force is the amount of force actually applied to a workpiece by closing & locking the clamp. It is normally less than the stated holding capacity. The actual clamping force depends on various factors, including cylinder bore, cylinder area, spindle position (clamping arm length) and available air pressure. In most cases, the clamping force is approximately 2 to 3 times the force exerted by a pneumatic cylinder.

Which grease is ideal for Destaco clamps for their rebuilding?

A coupling grease like Mobil XTC should be used when dealing with Destaco mechanical clamps, while the Magnalube G grease is great for use with pneumatic cylinder seals.

What is the significance of the red colour of the handle of Destaco clamps?

There is no such significance of the colour of the clamp's handle, as it only represents a recognisable area. This helps operators in finding the handle quickly & easily.

Does Destaco supply water resistant clamp sensors?

Yes, Destaco also supplies inductive sensors designed in accordance with IP65 standards to ensure protection from powerful hydraulic jets, dust & heavy rain.

Does Raptor Supplies offer replacement spindles for hold down clamps?

Yes, Raptor Supplies provides Destaco spindles for hold down clamps, to replace worn out units and protect them from damage caused by abrasion / twisting / flexing.

What variants of Destaco vertical handle toggle clamps are available on Raptor Supplies?

Destaco vertical handle toggle clamps are available in steel, stainless steel and forged alloy steel variants.

Explore Products

Welcome to Your U.S. Store!

Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.

Go to ChatMRO.com (US)
Continue to International Site