-
Select Country
- Source Now
Get it by Friday, Feb 27
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Latch Clamp |
|---|---|
| Bar Width (in.) | 1 3/4" |
| Base Length | 1.94" |
| Base Width | 2 3/25" |
| Handle Style | Straight |
| Holding Capacity | 2000 lbs. |
| Hook Adjustble Range | 50 mm |
|---|---|
| Hook Type | U-Hook (Vertical) |
| Material | Steel |
| Mounting Base | Flange |
| Overall Length | 7.74" |
| Toggle Lock Plus | No |
Destaco 344-M-50 pull action latch clamp provides quick latching or clamping of lids or access covers onto drums / containers / vessels. It is capable of holding loads up to 2000 lb and works similarly to latch-on fishing tackle boxes. The clamp applies the force in a direct, straight-line direction to allow the unit to toggle in the forward and rear positions. This is particularly useful in situations where the operator occasionally requires the clamp. Destaco 344-M-50 pull action latch clamp comes equipped with a flanged base having threaded holes for easy and secure mounting and can mount vertically from behind, with the handle in the back & locked position, thereby preventing components from falling forward. This Destaco 344-M-50 hook close clamp is also supplied with a latch plate and a thumb control lever for convenient & flexible single handed operation. This Destaco clamp has a 50 mm longer hook than the standard length and features steel construction for structural rigidity. It is configured with a handle that is appropriately aligned with the opposing latch and hence, the handle can be pulled back down into the locking position, making it suitable for closing objects such as latching doors and molding closures.
| Height (cm) | 8.61 |
|---|---|
| Length (cm) | 14.66 |
| Width (cm) | 4.44 |
| Country Of Origin | US |
|---|---|
| Weight (kg) | 0.675 |
This Destaco 344-M-50 pull action latch clamp is utilised for multiple applications such as molding, assembly and closures for doors, lids or covers in the aerospace, automotive and food & packaging industries.
These pull action latch clamps depend on 3 main components - a handle for operating the tool, a clamping arm for contact point between the work item & clamp, and a base for attaching the clamp to the surface. Once the simple linkage system of the clamp is put in the over-centre position, the handle is pulled horizontally for creating force parallel to the base and squeeze-holding the work items.
Yes, Destaco supplies inductive sensors designed in accordance with IP65 standards to ensure protection from powerful hydraulic jets, dust & heavy rain.
There is no such significance of te colour of the clamp's handle, as it only represents a recognisable area. This helps operators in finding the handle quickly & easily.
The holding capacity or holding force represents the capability of a clamp for holding down mechanical equipment or sheet metal while assembling automotive parts or during similar manufacturing processes.
A coupling grease like Mobil XTC should be used when dealing with Destaco mechanical clamps, while the Magnalube G grease is great for use with pneumatic cylinder seals.
Clamping force is the amount of force actually applied to the workpiece by closing & locking the clamp. It is normally less than the stated holding capacity. The actual clamping force depends on various factors including cylinder bore, cylinder area, spindle position (clamping arm length) and available air pressure. In most cases, the clamping force is approximately 2 to 3 times the force exerted by a pneumatic cylinder.
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)