-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Latch Clamp |
|---|---|
| Arm | U Bolt |
| Base Mounting Centers | 1.63" x 1.50" |
| Base Mounting Style | Flange |
| Body Material | Stainless Steel |
| Diameter | 0.33" |
| Drawing Movement Without Thumb Control | 2.5" |
| Exerted Force Applied Force - Pulling | 29:1 |
| Exerted Force Applied Force - Pushing | 29:1 |
| Handle Orientation | Horizontal |
| Holding Capacity | 2000 lbs. |
| Holding Capacity - Maximum | 2000 lbf. |
| Hook Adjustable Range | 24.6 mm |
| Hook Adjustment - Maximum | 0.97" |
|---|---|
| Hook Type | Horizontal U |
| Includes Latch Plate | Yes |
| Includes Locking Handle | No |
| Latch Release Style | Manual Latch Release |
| Material | Stainless Steel |
| Mounting Base | Flange |
| Overall Depth | 2.89" |
| Overall Height | 2.89" |
| Overall Length | 8 1/5" |
| Recommended Latch Plate Manufacturer Model Number | 341905 |
| Toggle Lock Plus | No |
| Type | Horizontal |
Destaco 341-SS pull action latch clamp is ideal for latching, moulding & assembly operations in the metalworking, aerospace, automotive and food & packaging industries. It is integrated with a patented thumb control lever and a latch plate for single handed operation. This pull action latch clamp offers a stationary alternative to removable C clamps or spring clamps while securing material to a work surface. In addition to this, it helps in holding the clamp in place using a lever handle that is pushed to the upright position when the clamp is engaged & pressed down to reach the locked position, ensuring quick and fatigue less clamping operations. This latch clamp requires little effort for locking & unlocking, and features a pin connection to resist movement in different directions, allowing clamp rotation about its axis. Destaco 341-SS pull action latch clamp is well suited for molding & securing closures for lids, doors & covers. This pull action latch clamp is integrated with threaded U hooks for easy adjustments, and is made of stainless steel for structural rigidity and resisting corrosion on exposed surfaces. Destaco 341-SS pull action latch clamp has a flanged base with threaded holes for secure installation and is capable of withstanding loads up to 2000 lb. This pull action latch clamp comes with the Toggle Lock Plus feature to prevent accidental opening of clamps.
If you want to order clamps with longer hooks than the standard ones, simply add -M-25 (25 mm), -M-50 (50 mm) or -M-100 (100 mm) suffix to the MPN (for example, 341-M-25) and request a quote for the same on Raptor Supplies.
| Height (cm) | 5.08 |
|---|---|
| Length (cm) | 12.7 |
| Width (cm) | 17.78 |
| HS Code | 7326908588 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.6615 |
Destaco 341-SS pull action latch clamp is ideal for a variety of applications such as securing, holding, assembling & moulding doors, drums, lids, access covers, containers & vessels in the aerospace, automotive and food & packaging industries.
These pull action latch clamps depend on 3 main components - a handle for operating the tool, a clamping arm for contact point between the work item & clamp, and a base for attaching the clamp to the surface. Once the simple linkage system of the clamp is put in the over-centre position, the handle is pulled horizontally for creating force parallel to the base and squeeze-holding the work items.
The holding capacity or the holding force depicts the clamp's capability to hold down equipment or sheet metal on assembly lines or during similar manufacturing processes.
A coupling grease like Mobil XTC should be used when dealing with Destaco mechanical clamps, while the Magnalube G grease is great for use with pneumatic cylinder seals.
Yes, Destaco also supplies inductive sensors designed in accordance with IP65 standards to ensure protection from powerful hydraulic jets, dust & heavy rain.
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)