-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Latch Clamp |
|---|---|
| Arm | U Bolt |
| Base Mounting Centers | 1.63" x 1.50" |
| Diameter | 0.33" |
| Holding Capacity | 2000 lbs. |
| Hook Adjustable Range | 24.6 mm |
| Material | Stainless Steel |
|---|---|
| Mounting Base | Flange |
| Overall Height | 2.89" |
| Overall Length | 8 1/5" |
| Toggle Lock Plus | Yes |
| Type | Horizontal |
Destaco 341-RSS pull action latch clamp is suitable for various types of moulding, latching and assembly operations in the aerospace, automotive, metalworking and food & packaging industries. This latch clamp needs little effort for locking & unlocking, and provides a pin connection to resist movement in different directions, allowing clamp rotation about its axis. Destaco 341-RSS pull action latch clamp offers a stationary alternative to removable C clamps or spring clamps while securing material to a work surface. This latch clamp mounts to the work surface and holds workpieces in place using a lever handle that is pushed to the upright position when the clamp is engaged. Destaco 341-RSS pull action latch clamp is integrated with a patented thumb control lever for single handed operation and are ideal for molding & securing closures for doors, lids & covers. This pull action latch clamp features a flanged base having threaded holes that allow the unit to be mounted to a worktable or flat surface. It depends on 3 main components - a clamping arm for contact point between the work item & clamp, a handle for operating the tool and a base for attaching the clamp to the surface. Once the simple linkage system of the clamp is put in the over centre position, the handle is pulled horizontally / vertically to create force parallel to the base and squeeze holding the items. Destaco 341-RSS pull action latch clamp is equipped with threaded U hook for easy adjustments and comes with Toggle Lock Plus feature to provide protection from accidental opening of the clamp during clamping operations. This pull action latch clamp is made of stainless steel for resisting corrosion on exposed surfaces and is capable of withstanding loads up to 2000 lb.
| Height (cm) | 5.33 |
|---|---|
| Length (cm) | 22.35 |
| Width (cm) | 20.32 |
| HS Code | 8205700090 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.738 |
Destaco 341-RSS pull action latch clamp is used for a variety of applications such as securing, holding, assembling & moulding lids, doors, drums, access covers, containers & vessels in the automotive, aerospace and food & packaging industries.
These pull action latch clamps depend on 3 main components - a handle for operating the tool, a clamping arm for contact point between the work item & clamp, and a base for attaching the clamp to the surface. Once the simple linkage system of the clamp is put in the over-centre position, the handle is pulled horizontally for creating force parallel to the base and squeeze-holding the work items.
A coupling grease like Mobil XTC should be used when dealing with Destaco mechanical clamps, while the Magnalube G grease is great for use with pneumatic cylinder seals.
The holding capacity or the holding force depicts the clamp's capability to hold down equipment or sheet metal on assembly lines or during similar manufacturing processes.
Yes, Destaco also supplies inductive sensors designed in accordance with IP65 standards to ensure protection from powerful hydraulic jets, dust & heavy rain.
A.Yes, Destaco offers pull action latch clamps in weld-on base style for easy mounting of the unit, without cracking.
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)