-
Select Country
- Source Now
Get it by Wednesday, Feb 11
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Latch Clamp |
|---|---|
| Bar Width (in.) | 1.13" |
| Base Length | 1.31" |
| Base Width | 1 14/25" |
| Handle Style | Straight |
| Holding Capacity | 1000 lbs. |
| Hook Adjustble Range | 100 mm |
|---|---|
| Hook Type | U-Hook (Vertical) |
| Material | Steel |
| Mounting Base | Flange |
| Overall Height | 5.21" |
| Overall Length | 8.039" |
Destaco 334-M-100 pull action latch clamp is suitable for quick clamping of doors, lids or access covers onto drums / containers / vessels. It is capable of holding loads up to 1000 lb and features a flanged base with threaded holes for secure & easy installation. This pull action clamp is also supplied with a latch plate and a thumb control lever for flexible single handed operation. The pull action latch clamp works similarly to latch on fishing tackle boxes. It is equipped with a handle that is appropriately aligned with the opposing latch and hence, the handle can be pulled back down into the locking position, making it ideal for closing objects such as mold closures and latching doors. Destaco 334-M-100 pull action latch clamp applies force in a direct, straight-line direction that allows the unit to toggle in the forward and rear positions. Also, the clamp is mounted vertically, with the handle in the back & locked position, to prevent components from falling forwards. This Destaco clamp has a 100 mm longer hook than the standard length.
| Height (cm) | 6.02 |
|---|---|
| Length (cm) | 10.41 |
| Width (cm) | 2.87 |
| Country Of Origin | US |
|---|---|
| Weight (kg) | 0.27 |
This Destaco 334-M-100 pull action latch clamp is utilised for common applications such as molding, assembly and closures for doors, lids or covers in the aerospace, automotive and food & packaging industries.
Destaco 334-M-100 pull action latch clamp conforms to international standards like ISO 14001:2015 & ISO 9001:2015 for ensuring environmental health & safety, and efficient performance of the clamp.
These pull action latch clamps depend on 3 main components - a handle for operating the tool, a clamping arm for contact point between the work item & clamp, and a base for attaching the clamp to the surface. Once the simple linkage system of the clamp is put in the over-centre position, the handle is pulled horizontally for creating force parallel to the base and squeeze-holding the work items.
The holding capacity or holding force represents the capability of a clamp for holding down mechanical equipment or sheet metal while assembling automotive parts or during manufacturing processes.
A coupling grease like Mobil XTC should be used when dealing with Destaco mechanical clamps, while the Magnalube G grease is great for use with pneumatic cylinder seals.
Clamping force is the amount of force actually applied to the workpiece by closing & locking the clamp. It is normally less than the stated holding capacity. The actual clamping force depends on various factors including cylinder bore, cylinder area, spindle position (clamping arm length) and available air pressure. In most cases, the clamping force is approximately 2 to 3 times the force exerted by a pneumatic cylinder.
Yes, Destaco also supplies inductive sensors designed in accordance with IP65 standards to ensure protection from powerful hydraulic jets, dust & heavy rain.
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)