-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Latch Clamp |
|---|---|
| Arm Length | 3.04" |
| Bar Width (in.) | 14/25" |
| Base Length | 1.38" |
| Base Mounting Style | Flange |
| Base Width | 1 3/4" |
| Body Material | Stainless Steel |
| Drawing Movement With Thumb Control | 4" |
| Drawing Movement Without Thumb Control | 4" |
| Exerted Force Applied Force - Pulling | 29:1 |
| Exerted Force Applied Force - Pushing | 29:1 |
| Handle Orientation | Horizontal |
| Handle Style | Straight |
| Holding Capacity | 450 lbs. |
|---|---|
| Holding Capacity - Maximum | 450 lbf. |
| Hook Type | Horizontal U |
| Includes Latch Plate | No |
| Includes Locking Handle | No |
| Latch Release Style | Automatic Latch Release |
| Material | Stainless Steel |
| Mounting Base | Flange |
| Overall Depth | 1.91" |
| Overall Height | 1.91" |
| Overall Length | 8.33" |
| Toggle Lock Plus | No |
Destaco 301 Seriespull action latch clamps are horizontal pulling devices that provide a strong closing force for closing & opening fixtures repetitively during latching, moulding and assembly operations. Destaco 301-SS clamp is mounted parallel to a workpiece for pulling / closing it using a horizontal U hook. This latch clamp features a handle with a patented thumb control lever for one handed operation to improve productivity. The clamp is made of stainless steel to provide corrosion resistance for minimising damage / wear due to abrasive conditions. It has a flanged base for easy installation on a flat, horizontal surface / workpiece. The clamp is equipped with a fixed stop that limits the handle movement at various clamping positions. Destaco 301-SS provides a maximum load capacity of 450 lb. This clamp is also available in variants having steel construction for structural rigidity.
Raptor Supplies also offers Destaco 3011pull action latch clamp having steel construction, providing a maximum holding capacity of 2000 lb.
| Height (cm) | 4.44 |
|---|---|
| Length (cm) | 21.16 |
| Width (cm) | 3.18 |
| Country Of Origin | US |
|---|---|
| Weight (kg) | 0.36 |
Destaco 301-SS latch clamp is used for moulding & assembly operations in the automotive, transportation, consumer goods, aerospace and food & packaging industries. This clamp is also suitable for closing chamber doors, lids, covers and access doors.
Raptor Supplies offers these manual clamps in steel construction (301), having a maximum holding capacity of 375 lb. We also deliver Destaco 311 latch clamp having a maximum holding capacity of 1200 lb.
Coupling lubricant, such as Mobil XTC should be used with Destaco 301-SS latch clamp and all other mechanical clamps of the brand.
The red colour of the handles aware the user of location of the operating handle and when should he grab it.
Most of Destaco clamp grips can be easily removed by sliding them off. But selected models of the handle grips undergo vinyl dipping over the underlying handle and hence require cutting off for removing them.
No, Destaco clamps are not load rated for hoisting or lifting applications, instead they are ideal for safe & secure clamping operations.
These pull action latch clamps has a handle to operate the tool, a clamping arm to act as a contact point between the work item & clamp, and a base to attach the clamp to the surface. Once the simple linkage system of the clamp is put in the over-centre position, the handle is moved for creating force perpendicular to the base and squeeze-holding the work items.
The holding capacity or the holding force depicts the clamp's capability to hold down a piece of equipment or sheet metal on the assembly line or during similar manufacturing processes.
All Destaco carbon steel clamps are zinc plated to withstand wear & tear due to harsh industrial environments and provide rust resistance. Destaco also supplies stainless steel clamps for applications requiring clamping in outdoor conditions.
Destaco can supply customised versions of clamps upon request. The customisations can range from a different colour of handles to the removal of Destaco logo from the clamps.
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)