-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Horizontal Hold Down Clamp |
|---|---|
| Accommodates Workpiece Variation | No |
| Arm Length | 4.16" |
| Arm Style | U BAR |
| Bar Width (in.) | 3/4" |
| Base Length | 2 1/4" |
| Base Mounting Style | Bar |
| Body Material | Steel |
| Clamp Arm Length | 4.17" |
| Clamp Arm Opening Angle | 92° |
| Clamp Arm Style | U Bar |
| Clamp Bar Opening | 92° |
| Fastener Thread Size | 5/16" |
| Handle Material | Steel With Plastic Cover |
| Handle Opening | 70° |
| Handle Orientation | Horizontal |
| Handle Style | Straight |
|---|---|
| Handle Type | Horizontal |
| Height Under Arm | 2.09" |
| Height Under Clamp Arm | 2.09" |
| Holding Capacity | 750 lbs. |
| Holding Capacity - Maximum | 750 lbf. |
| Includes Locking Handle | No |
| Material | Steel |
| Mounting Base | Straight |
| Mounting Holes Center To Center - Short Side | 1.63" |
| Overall Depth | 2.84" |
| Overall Height | 2.91" |
| Overall Length | 10.7" |
| Overall Width | 0.62" |
| Tip Material | Neoprene |
| Toggle Lock Plus | No |
Horizontal hold down clampsfeature a handle (placed parallel to clamp base in locked position) to push the clamping arm & attached spindle against a workpiece. These manual clamps securely hold the workpieces that require repeated clamping / detaching. Destaco 235 Serieshorizontal hold down clamps have low profile design to minimise space requirement for ease of operation / installation in confined spaces. Destaco 235-UB clamp is equipped with a U shaped clamping bar for quick adjustment of a neoprene spindle along the holding bar length. This enables the worker to adjust the toggle clamp according to workpieces of varying sizes & prevent the workpieces from loosening or slipping by keeping them stationary throughout the operation. This hold down clamp has steel construction for structural rigidity to minimise damage / wear due to rough usage. It has straight base for installation on a vertical surface / workpiece. Raptor Supplies offers this clamp in variants having stainless steel construction for corrosion resistance; flanged base for installation on horizontal surfaces; Toggle Lock Plus mechanism for applications requiring secondary locking.
| Height (cm) | 14.6 |
|---|---|
| Length (cm) | 27.18 |
| Width (cm) | 1.57 |
| Country Of Origin | US |
|---|---|
| Weight (kg) | 0.675 |
Destaco 235-UB horizontal hold down clamp is ideal for welding, assembly and woodworking operations in aerospace, transportation, automotive and food & packaging industries. It can also be used to hold and close various fixtures, such as chamber doors, lids, covers and access doors.
Raptor Supplies offers these manual clamps in a variant having flanged base (235-U) for installation on horizontal surfaces.
A U bar style horizontal hold down clamp is manually operated using a handle / lever to push a flat tip bonded neoprene spindle against the workpiece and prevent it from moving mid-operation, thereby ensuring secure clamping.
The difference between a vertical & horizontal toggle clamp lies in the locking position of the clamp handle. A vertical clamp handle is oriented vertically or perpendicular to the base when in a locked position, whereas the horizontal toggle clamp is horizontally oriented or positioned parallel to the base.
The term "holding capacity" or the holding force indicates the capability of the clamp to hold down the equipment, a workpiece or sheet metal on the assembly line or during other manufacturing processes.
Destaco features Toggle Lock Plus feature in many manual clamps that acts as a secondary locking mechanism for ensuring that the clamps stay in the over-centre toggle lock condition. This mechanism is useful when fixtures of the clamp are inverted, in motion or in a vibratory environment. It provides an extra level of safety for the user and the workpiece. Raptor Supplies can also deliver Destaco 235-UR clamp with Toggle Lock Plus feature to prevent its accidental opening.
It is recommended to use a coupling grease like Mobil XTC for rebuilding or servicing the brand's mechanical clamps.
The red coloured handles alert the operator about the location of the operating handle and when should he grab it.
Yes, Destaco carbon steel clamps are zinc plated to withstand & minimise wear & tear due to harsh industrial environments. Destaco also supplies stainless steel clamps for applications requiring clamping in outdoor conditions.
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)