-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Vertical Hold Down Clamp |
|---|---|
| Accommodates Workpiece Variation | No |
| Arm Length | 3.84" |
| Arm Style | U BAR |
| Bar Width (in.) | 0.63" |
| Base Length | 1.38" |
| Base Mounting Style | Bar |
| Body Material | Steel |
| Clamp Arm Length | 3 21/25" |
| Clamp Arm Opening Angle | 99° |
| Clamp Arm Style | Long U Bar |
| Clamp Bar Opening | 99° |
| Fastener Thread Size | 1/4" |
| Handle | Vertical |
| Handle Material | Steel With Plastic Cover |
| Handle Opening | 57° |
| Handle Orientation | Vertical |
| Handle Style | Straight |
|---|---|
| Height Under Arm | 1.55" |
| Height Under Clamp Arm | 1.55" |
| Holding Capacity | 375 lbs. |
| Holding Capacity - Maximum | 375 lbf. |
| Includes Locking Handle | No |
| Material | Steel |
| Mounting Base | Straight |
| Mounting Holes Center To Center - Short Side | 0.75" |
| Overall Depth | 7.48" |
| Overall Height | 7 12/25" |
| Overall Length | 5.22" |
| Overall Width | 12/25" |
| Tip Material | Neoprene |
| Toggle Lock Plus | No |
| Type | Vertical |
Destaco 207-ULB vertical handle toggle clamp is used in the aerospace, automotive and food & packaging industries for woodworking, light machining and fixture checking. It provides a stationary alternative to removable spring clamps or C clamps while securing materials to the work surface. It is integrated with precisely machined components having hardened & ground pivot pins and bushings for prolonged service life. This toggle clamp has a fixed design for securing and loosening materials without moving the clamp and features a flanged base with threaded holes for easy installation. This vertical hold down clamp features steel construction for structural rigidity and resisting corrosion on exposed surfaces. This vertical hold down clamp allows bar and handle opening angles up to 99 and 57 degrees, respectively. This vertical toggle clamp provides the flexibility to position the base, handle & clamp arm and weld them in the desired position for different clamping applications. Destaco 207-ULB vertical hold down clamp is integrated with an ergonomically designed handle to reduce strain and pain while working. The lever handle engages & release the clamping head, which holds a workpiece onto a worktable.
| Height (cm) | 12.45 |
|---|---|
| Length (cm) | 12.7 |
| Width (cm) | 3.25 |
| Country Of Origin | US |
|---|---|
| Weight (kg) | 0.36 |
Destaco 207-ULB vertical hold down clamp is used in the automotive, aerospace and food & packaging industries for woodworking, light machining and fixture checking.
Destaco vertical hold down clamps are specially designed for holding the workpiece stationary against a flat surface / workbench for various industrial applications like woodworking & metalworking.
After clamping, the clamping force can be adjusted by loosening / tightening the spindle nut.
The difference lies in the positioning of the clamp handle when the clamp is in the locked position. A vertical clamp handle is positioned vertically (perpendicular to the base) when in locked position, while in the case of a horizontal toggle clamp, it is positioned horizontally (parallel to the base).
The holding force or the holding capacity signifies the clamp's capability to hold down equipment or sheet metal on the assembly line or during similar manufacturing processes.
A coupling grease like Mobil XTC should be used when dealing with Destaco mechanical clamps, while the Magnalube G grease is great for use with pneumatic cylinder seals.
There is no such significance of colour of the clamp's handle, as it only represents a recognisable area. This helps operators in finding the handle quickly & easily.
Yes, Destaco also supplies inductive sensors designed in accordance with IP65 standards to ensure protection from powerful hydraulic jets, dust & heavy rain.
Yes, Raptor Supplies provides Destaco spindles for hold down clamps, to replace worn out units and protect them from damage caused by abrasion / twisting / flexing.
Destaco vertical handle toggle clamps are available in steel, stainless steel and forged alloy steel variants.
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)