-
Select Country
- Source Now
Get it by Thursday, Feb 19
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Vertical Hold Down Clamp |
|---|---|
| Bar Width (in.) | 0.63" |
| Base Length | 1.38" |
| Clamp Arm Length | 3 1/2" |
| Clamp Arm Style | Long Solid Bar |
| Clamp Bar Opening | 99° |
| Handle | Vertical |
| Handle Opening | 57° |
|---|---|
| Handle Style | Straight |
| Height Under Clamp Arm | 1.55" |
| Material | Steel |
| Mounting Base | Straight |
| Toggle Lock Plus | Yes |
| Type | Vertical |
Destaco 207-LBR vertical hold down clamp is designed for holding down workpieces against flat surfaces / workbenches. This vertical hold down clamp is a suitable choice for operations where there is a requirement to clamp / detach the workpiece repeatedly throughout the operation. It has carbon steel construction which is zinc plated for minimising damage / wear against abrasive conditions & outdoor environments. Destaco manual hold down clamp comes with a long solid bar clamping arm for keeping the workpiece stationary throughout the operation while preventing it from loosening / slipping. Destaco 207-LBR clamp ensures a long life cycle when using standard clamping arms. It have Toggle Lock Plus feature that maintains the over centre locking condition throughout the clamping operation. Its plastic grip handle ensures maximum grip & leverage for prolonged clamp usage. However, this clamp is not recommended for welding & machining applications. Destaco 207 Series clampsare also offered in flanged base U bar and flanged base solid bar variants on Raptor Supplies. Destaco also offers a wide variety of vertical hold down clampsin a range of configurations & styles, such as J hook style clamping arm, low profile T style handle & Toggle Lock Plus enabled clamps.
| Height (cm) | 12.45 |
|---|---|
| Length (cm) | 12.7 |
| Width (cm) | 3.25 |
| Country Of Origin | US |
|---|---|
| Weight (kg) | 0.4455 |
Destaco 207-LBR vertical hold down clamp is designed for various commercial tasks including woodworking, checking fixtures, light machining and assembly & testing applications.
Yes, in addition to Destaco 207-LBR straight base solid bar variant, the brand offers flanged base U bar (Destaco 207-U) and flanged base solid bar (Destaco 207-S) vertical clamps as well.
The holding force or the holding capacity depicts the clamp's capability to hold down the equipment or sheet metal on assembly lines or during similar manufacturing processes.
Destaco vertical hold down clamps are specially designed for holding the workpiece stationary against a flat surface / workbench for various industrial applications like woodworking & metalworking.
The difference lies in the orientation of the handle when the clamp is in the locked position. A vertical clamp handle is oriented perpendicular to the base when in locked position, while in the case of a horizontal toggle clamp, it is oriented parallel to the base.
Vertical clamps like Destaco 207-LBR feature a solid bar style clamping arm that is manually operated using a handle / lever. This handle movement pushes the bar against the workpiece and prevents it from moving mid operation, thereby ensuring secure clamping.
Whenever you're dealing with the brand's mechanical clamps, it is recommended to use a coupling grease like Mobil XTC.
Yes, carbon steel clamps from Destaco are zinc plated for withstanding & minimising wear against harsh industrial environments. For applications that require clamping in outdoor conditions, stainless steel variants are also available.
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)