-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Vertical Hold Down Clamp |
|---|---|
| Accommodates Workpiece Variation | No |
| Arm Length | 1.73" |
| Arm Style | U BAR |
| Base Mounting Centers | 0.50" x 1.06" |
| Base Mounting Style | Flange |
| Body Material | Stainless Steel |
| Clamp Arm Length | 1.73" |
| Clamp Arm Opening Angle | 105° |
| Clamp Arm Style | U Bar |
| Clamp Bar Opening | 105° |
| Diameter | 0.22" |
| Fastener Thread Size | 1/4"-20 |
| Handle | Vertical |
| Handle Opening | 65° |
| Handle Orientation | Vertical |
| Height Under Arm | 0.92" |
| Height Under Clamp Arm | 23/25" |
|---|---|
| Holding Capacity | 250 lbs. |
| Holding Capacity - Maximum | 250 lbf. |
| Includes Locking Handle | No |
| Material | Stainless Steel |
| Mounting Base | Flange |
| Mounting Holes Center To Center - Long Side | 1.06" |
| Mounting Holes Center To Center - Short Side | 1/2" |
| Overall Depth | 4.31" |
| Overall Height | 4.31" |
| Overall Length | 2.73" |
| Overall Width | 3 14/25" |
| Spindle | Flat Cushion Neoprene |
| Thread Size | 1/4"-20 |
| Tip Material | Stainless Steel |
| Toggle Lock Plus | No |
| Type | Vertical Handle Hold Down |
Destaco 202-USS vertical toggle clamp, also known as vertical hold down action clamp, is used to apply downward clamping force by increasing the applied load through toggle mechanisms and is ideal for mounting to tight spaces. The handle of this clamp is locked in a vertical position and is pushed to the upright position, to hold workpieces firmly in place when the clamp is engaged. It has a fixed design for securing and loosening materials without moving the clamp. The clamp is equipped with a flanged base with threaded holes for easy installation. Destaco 202-USS clamp is suitable for checking fixtures, light machining, assembling & testing, welding, drilling, milling and woodworking applications in the automotive, aerospace, and food & packaging industries. It is integrated with precisely machined components having hardened & ground pivot pins and bushings for prolonged service life. The weldable vertical toggle clamp provides the flexibility to position the handle as it incorporates an ergonomic, U shaped arm with fatigue less handle grip. This vertical hold-down clamp is made of stainless steel for resisting corrosion on exposed surfaces and is capable of withstanding loads up to 250 lb. The long handle ensures great hand clearance and can exhibit a minimum opening angle of 90 degrees for additional safety. Additionally, it accommodates 1/4 inch spindle assembly to provide maximum clamping force.
| Height (cm) | 3.81 |
|---|---|
| Length (cm) | 14.73 |
| Width (cm) | 12.45 |
| HS Code | 8205700090 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.171 |
This 202-USS vertical toggle clamp offers a broad combination of features, making it adaptable to applications such as checking fixtures, light machining, assembling & testing, welding, plastic injection moulding and woodworking in the aerospace, automotive and food & packaging industries.
This 202-USS vertical toggle clamp is ISO 9001:2015 and ISO 14001:2015 certified.
Yes, Raptor Supplies offers Destaco hold down clamps with Toggle Lock Plus release lever to prevent accidental opening of clamps due to vibration.
The toggle clamp actuates against the workpiece and stretches or compresses the equipped linkages for keeping the workpiece in a stationary position.
Yes, Raptor Supplies provides Destaco spindles for hold down clamps to replace worn out units, ensuring hassle-free operation and protection from damage caused by abrasion / twisting / flexing.
After clamping, the force can be adjusted by loosening / tightening the spindle nut (supplied with the unit for protection from damage caused by abrasion, twisting or flexing).
These clamps feature a straight or flanged base having threaded holes and are used with spindle assemblies and flanged washers for ease-of-installation by simply securing materials to a work surface.
There is no such significance of the colour of the clamp's handle, as it exclusively represents a recognisable area. This helps operators in finding the handle quickly & easily.
The flanged base allows secure surface mounting while the straight base enables blade mounting. Both mounting styles allow units to be easily installed to surfaces and ensure easy attachment of extensions.
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)