-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Vertical Hold Down Clamp |
|---|---|
| Accommodates Workpiece Variation | No |
| Arm Length | 2 22/25" |
| Arm Style | U Bar |
| Base Mounting Style | Flange |
| Body Material | Stainless Steel |
| Clamp Arm Length | 2 22/25" |
| Clamp Arm Opening Angle | 76° |
| Clamp Arm Style | U Bar |
| Clamp Bar Opening | 76° |
| Handle Orientation | Vertical |
| Height Under Arm | 1 1/4" |
| Height Under Clamp Arm | 1 1/4" |
| Holding Capacity | 1000 lbs. |
|---|---|
| Includes Locking Handle | Yes |
| Material | Stainless Steel |
| Maximum Holding Capacity | 1000 lbf. |
| Mounting Base | Flange |
| Mounting Holes Center To Center (long Side) | 1 1/4" |
| Mounting Holes Center To Center (short Side) | 1 1/4" |
| Overall Depth | 7.94" |
| Overall Length | 6 3/5" |
| Overall Width | 1.94" |
| Tip Material | Stainless Steel |
| Toggle Lock Plus | Yes |
| Height (cm) | 18.21 |
|---|---|
| Length (cm) | 16.76 |
| Width (cm) | 4.93 |
| Country Of Origin | TH |
|---|---|
| Weight (kg) | 0.54 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)