-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Roof Anchor |
|---|---|
| Attaches To | Lifeline System |
| D-ring Material | Forged Alloy |
| Depth | 0.667" |
| Length | 17" |
|---|---|
| Material | Steel |
| Width | 4" |
| Height (cm) | 7.87 |
|---|---|
| Length (cm) | 27.18 |
| Width (cm) | 12.7 |
| HS Code | 8302416080 |
|---|---|
| Country Of Origin | TW |
| Weight (kg) | 1.359 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)