-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Roof Anchor |
|---|---|
| Attaches To | Lifeline System |
| D-ring Material | Forged Alloy |
| Depth | 1/4" |
| Length | 25" |
|---|---|
| Material | Alloy, Carbon Steel, Rubber |
| Width | 3" |
| Height (cm) | 8.38 |
|---|---|
| Length (cm) | 31.75 |
| Width (cm) | 11.43 |
| HS Code | 8302496085 |
|---|---|
| Country Of Origin | CN |
| Weight (kg) | 2.3085 |

Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)