-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Shock-Absorbing Lanyard |
|---|---|
| Adjustable Length | Non Adjustable |
| Anchorage End Connection | Aluminum Comfort Grip Rebar Hook |
| Color | Blue, Silver |
| Hardware Material | Aluminum |
| Harness End Connection | Aluminum Snap Hook |
| Maximum Working Length | 6 ft. |
|---|---|
| Number Of Legs | 2 |
| Shock Absorber | Steel Shock Pack |
| Visual Load Indicator | Yes |
| Weight Capacity | 310 lbs. |
| Height (cm) | 17.02 |
|---|---|
| Length (cm) | 29.21 |
| Width (cm) | 23.37 |
| Country Of Origin | CN |
|---|---|
| Weight (kg) | 3.0915 |

Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)