-
Select Country
- Source Now
Get it by Tuesday, Feb 10
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Shock-Absorbing Lanyard |
|---|---|
| Anchorage Hook Gate Opening | 3/4" |
| Color | Gray |
| Extended Fall Length | 4 ft. |
| Hardware Material | Steel |
| Harness Hook Gate Opening | 3/4" |
| Hook Material | Steel |
| Line Material | Nylon |
| Locking Anchorage Connection Hook Type | Steel Locking Snap Hook |
|---|---|
| Locking Harness Connection Hook Type | Snap |
| Number Of Legs | 2 |
| Strap Width | 1.187" |
| Tensile Strength | 5000 lbs. |
| Visual Load Indicator | Yes |
| Working Length | 6 ft. |
| Height (cm) | 17.78 |
|---|---|
| Length (cm) | 29.21 |
| Width (cm) | 23.11 |
| HS Code | 6307909889 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.1125 |

Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)