-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Full Body Harness |
|---|---|
| Back D-ring | Yes |
| Brand & Series | 3M Dbi-Sala Exofit Nex(Tm) |
| Buckles (chest/leg) | Quick Connect |
| Chest Strap Buckles | Quick Connect |
| Color | Black |
| D-ring Locations | Back |
| Front D-ring | No |
| Hardware Finish | PVC Coated |
| Hardware Material | Aluminum |
| Harness Application | General Fall Arrest |
| Harness Color | Black |
| Harness D-ring Material | PVC Coated Aluminum |
| Harness Sizing | XL |
| Harness Style | Vest |
| Includes Padding | Yes |
|---|---|
| Leg Strap Buckles | Quick Connect |
| Padding Location | Back, Shoulder, Leg |
| Rfid Equipped | Yes |
| Shoulder Strap Buckles | No |
| Side D-rings | No |
| Size | XL |
| Specialty Working Conditions | Arc Flash |
| Subpelvic Strap | Yes |
| Tensile Strength | 7000 lbs. |
| Torso Adjustment | Cam |
| Webbing Material | Kevlar, Nomex |
| Weighing Capacity | 420 lbs. |
| Weight Capacity | 420 lbs. |
| Height (cm) | 28.96 |
|---|---|
| Length (cm) | 35.56 |
| Width (cm) | 23.11 |
| HS Code | 6307200000 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 2.4525 |

Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)