-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Full Body Harness |
|---|---|
| Back D-ring | Yes |
| Brand & Series | 3M Dbi-Sala Delta(Tm) |
| Buckles (chest/leg) | Mating, Tongue |
| Chest Strap Buckles | Mating |
| Color | Yellow |
| D-ring Locations | Back, Hips |
| Features | Protected Labels |
| Front D-ring | No |
| Harness Application | Positioning |
| Harness Color | Yellow |
| Harness D-ring Material | Steel |
| Harness Sizing | S |
| Harness Style | Vest |
| Includes Padding | Yes |
|---|---|
| Leg Strap Buckles | Tongue |
| Padding Location | Back, Shoulder, Waist, Leg |
| Rfid Equipped | Yes |
| Safety Features | Belt |
| Shoulder Strap Buckles | No |
| Side D-rings | Yes |
| Size | S |
| Subpelvic Strap | Yes |
| Torso Adjustment | Friction |
| Webbing Material | Polyester |
| Weighing Capacity | 330 lbs. |
| Weight Capacity | 420 lbs. |
| Height (cm) | 7.62 |
|---|---|
| Length (cm) | 30.48 |
| Width (cm) | 33.02 |
| HS Code | 6307200000 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 3.6 |

Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)