-
Select Country
- Source Now
Get it by Tuesday, Feb 10
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Full Body Harness |
|---|---|
| Brand & Series | 3M Dbi-Sala Exofit Nex(Tm) |
| Buckles (chest/leg) | Quick Connect |
| Chest Strap Buckles | Quick Connect |
| Color | Black |
| D-ring Locations | Back, Hips |
| Features | Arc Flash Rated Impact Indicator, Built In Lanyard Keepers, Built In Reflective Materials, Integrated Flame Resistant Trauma Straps, Leather Insulators, Protected Labels |
| Front D-ring | No |
| Hardware Finish | PVC Coated |
| Hardware Material | Aluminum |
| Harness Application | Positioning |
| Harness Color | Black |
| Harness Sizing | M |
| Harness Style | Vest |
| Includes Padding | Yes |
| Leg Strap Buckles | Quick Connect |
|---|---|
| Padding Location | Back, Shoulder, Waist, Leg |
| Rfid Equipped | Yes |
| Safety Features | Belt |
| Shoulder Strap Buckles | No |
| Side D-rings | Yes |
| Size | M |
| Specialty Working Conditions | Arc Flash |
| Subpelvic Strap | Yes |
| Tensile Strength | 7000 lbs. |
| Torso Adjustment | Cam |
| Webbing Material | Kevlar, Nomex |
| Weighing Capacity | 420 lbs. |
| Weight Capacity | 420 lbs. |
| Height (cm) | 26.92 |
|---|---|
| Length (cm) | 42.42 |
| Width (cm) | 42.67 |
| HS Code | 6307200000 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 3.8475 |

Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)