-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Enclosed Disconnect Switch |
|---|---|
| Amps | 63A |
| Contact Form | 3PST |
| Depth | 5 3/4" |
| Duty | Standard |
| Height | 7" |
| Hp | 40 hp @ 600V AC |
| Material | Polycarbonate, Steel |
| Nema Enclosure Type | NEMA 3R, NEMA 12 |
|---|---|
| Number Of Poles | 3 |
| Number Of Wires | 3 |
| Phase | 3.0 |
| Use | Isolate Or Disconnect A Load |
| Voltage | 600V AC |
| Width | 7 1/4" |
| Height (cm) | 19.3 |
|---|---|
| Length (cm) | 20.07 |
| Width (cm) | 19.81 |
| Country Of Origin | US |
|---|---|
| Weight (kg) | 1.215 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)