-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Enclosed Disconnect Switch |
|---|---|
| Amps | 50A |
| Contact Form | 3PST |
| Current Rating | 60A |
| Depth | 5 3/4" |
| Duty | Standard |
| Environment | Indoor, Outdoor |
| Features | Built-In Handle Interlock, Cover Can Be Removed In The On/Off Position, On/Off Indicator |
| Handle Color | Red |
| Height | 7" |
| Horsepower @ 600v Ac | 30 hp |
| Housing Material | Polycarbonate |
| Hp | 30 hp @ 600V AC |
| Includes | 90° Actuator |
| Material | Polycarbonate, Steel |
|---|---|
| Nema Enclosure Rating | NEMA 3R, NEMA 4, NEMA 4X, NEMA 12 |
| Nema Enclosure Type | NEMA 3R, NEMA 12 |
| Neutral Assembly Included | No |
| Number Of Poles | 3 |
| Number Of Wires | 3 |
| Phase | 3.0 |
| Protection Method | Non Fusible |
| Standard Conduit Size | 1 1/4" |
| Standards | Ul 98, Ul/Csa |
| Use | Isolate Or Disconnect A Load |
| Voltage | 600V AC |
| Voltage Rating | 600V AC |
| Width | 4 1/4" |
| Height (cm) | 18.8 |
|---|---|
| Length (cm) | 20.32 |
| Width (cm) | 20.07 |
| Country Of Origin | US |
|---|---|
| Weight (kg) | 1.215 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)