-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Motor |
|---|---|
| Compatible With Brand | Dayton |
| Compatible With Grainger Part No. | 5RWP4 |
| Compatible With Mfr. Part No. | PPTLSP101G |
| Fits Brand | Dayton |
|---|---|
| For Use With Grainger Item Number | 5Rwp4 |
| For Use With Mfr. Model Number | Pptlsp101G |
| Height (cm) | 20.32 |
|---|---|
| Length (cm) | 20.32 |
| Width (cm) | 20.32 |
| HS Code | 8501406040 |
|---|---|
| Country Of Origin | CN |
| Weight (kg) | 4.5 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)