-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Motor |
|---|---|
| Compatible With | 4UA69 |
| Compatible With Brand | Barnes Pumps, Dayton |
| Compatible With Grainger Part Number | 4UA69 |
| Hp | 3/4 hp |
|---|---|
| Nameplate Rpm | 3500 RPM |
| Rpm (maximum) | 3500 RPM |
| Country Of Origin | US |
|---|
| Weight (kg) | 0.45 |
|---|
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)