-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Mechanical Seal,Seat Assembly |
|---|---|
| Compatible Grainger Part No. | 4KHA9, 4KHC5, 4KHD1, 4KHD2, 4KHE2, 4KHE3, 4KHP4, 4KHP5, 4KHP8, 4KHP9 |
| Fits Brand | Dayton |
|---|---|
| Product Type | Mechanical Seal, Seat Assembly |
| Height (cm) | 7.62 |
|---|---|
| Length (cm) | 6.35 |
| Width (cm) | 6.35 |
| Country Of Origin | IN |
|---|---|
| Weight (kg) | 0.036 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)