-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Mechanical Seal,Seat Assembly |
|---|---|
| Compatible With Grainger Part Number | 4KHC1, 4KHC2, 4KHC3, 4KHC4, 4KHD3, 4KHD4, 4KHD5, 4KHD6, 4KHD7, 4KHD8, 4KHD9, 4KHE1, 4KHK9 |
| Fits Brand | Dayton |
|---|---|
| Product Type | Mechanical Seal, Seat Assembly |
| Height (cm) | 6.86 |
|---|---|
| Length (cm) | 5.59 |
| Width (cm) | 5.59 |
| Country Of Origin | IN |
|---|---|
| Weight (kg) | 0.0765 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)