-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Diffuser Kit |
|---|---|
| Compatible Brand | Dayton |
| Compatible Manufacturer Model Number | 4HEZ6, 4HEZ7 |
| Compatible Product Type | Convertible Jet Pump |
|---|---|
| For Use With Grainger Part No. | 4HEZ6, 4HEZ7 |
| Product Type | Diffuser Kit |
| Height (cm) | 7.62 |
|---|---|
| Length (cm) | 18.03 |
| Width (cm) | 17.78 |
| Country Of Origin | CN |
|---|---|
| Weight (kg) | 0.306 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)