-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Diffuser Kit |
|---|---|
| Compatible Brand | Dayton |
| Compatible Manufacturer Model Number | 4HEZ4, 4HEZ5, 4HFA4 |
| Compatible Product Type | Convertible Jet Pump |
|---|---|
| For Use With Grainger Item No. | 4HEZ4, 4HEZ5, 4HFA4 |
| Product Type | Diffuser Kit |
| Height (cm) | 9.65 |
|---|---|
| Length (cm) | 18.03 |
| Width (cm) | 18.29 |
| Country Of Origin | CN |
|---|---|
| Weight (kg) | 0.36 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)