-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Tool Rest, LH |
|---|---|
| Compatible Brand | Palmgren |
| Compatible Manufacturer Number | 9682061, 9682062, 9682071, 9682072, 9682073, 9682075, 9682081, 9682082, 9682090, 9682096, 9682097, 9682098, 9682101, 9682102 |
| Compatible Product Type | Bench Buffer, Bench Grinder |
| Fits Brand | Dayton |
|---|---|
| For Use With Grainger Part Number | 177G01 |
| For Use With Mfr Model Number | 9682061, 9682062, 9682071, 9682072, 9682073, 9682075, 9682081, 9682082, 9682090, 9682096, 9682097, 9682098, 9682101, 9682102 |
| Product Type | Left Tool Rest |
| Height (cm) | 3.81 |
|---|---|
| Length (cm) | 10.41 |
| Width (cm) | 3.05 |
| Country Of Origin | CN |
|---|---|
| Weight (kg) | 0.099 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)