-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Bracket, LH |
|---|---|
| Compatible Brand | Palmgren |
| Compatible Manufacturer Number | 9682073, 9682074, 9682081, 9682082, 9682097 |
| Compatible Product Type | Bench Buffer, Bench Grinder |
| Fits Brand | Dayton |
|---|---|
| For Use With Grainger Part Number | 177F97 |
| For Use With Mfr Model Number | 9682073, 9682074, 9682081, 9682082, 9682097 |
| Product Type | Bracket |
| Height (cm) | 0.76 |
|---|---|
| Length (cm) | 17.53 |
| Width (cm) | 7.62 |
| Country Of Origin | CN |
|---|---|
| Weight (kg) | 0.0765 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)