-
Select Country
- Source Now
Get it by Wednesday, Feb 18
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Blower |
|---|---|
| Airflow @ 0.000 In Sp | Not Applicable |
| Airflow @ 0.100 In Sp | Not Applicable |
| Airflow @ 0.125 In Sp | Not Applicable |
| Airflow @ 0.250 In Sp | Not Applicable |
| Airflow @ 0.375 In Sp | Not Applicable |
| Airflow @ 0.400 In Sp | Not Applicable |
| Airflow @ 0.750 In Sp | 1210 CFM |
| Airflow @ 1.000 In Sp | Not Applicable |
| Airflow @ 1.250 In Sp | Not Applicable |
| Airflow @ 1.500 In Sp | Not Applicable |
| Airflow @ 10.00 In Sp | Not Applicable |
| Airflow @ 11.00 In Sp | Not Applicable |
| Airflow @ 12.00 In Sp | Not Applicable |
| Airflow @ 13.00 In Sp | Not Applicable |
| Airflow @ 2.000 In Sp | Not Applicable |
| Airflow @ 2.500 In Sp | Not Applicable |
| Airflow @ 3.000 In Sp | Not Applicable |
| Airflow @ 3.500 In Sp | Not Applicable |
| Airflow @ 4.000 In Sp | Not Applicable |
| Airflow @ 4.500 In Sp | Not Applicable |
| Airflow @ 5.000 In Sp | Not Applicable |
| Airflow @ 6.000 In Sp | Not Applicable |
| Airflow @ 7.000 In Sp | Not Applicable |
| Airflow @ 8.000 In Sp | Not Applicable |
| Airflow @ 9.000 In Sp | Not Applicable |
| Amps | 10.1/5.1A |
| Assembled/unassembled | Unassembled |
| Assembly | Unassembled |
| Bearing Type | Ball |
| Blower Rpm | 833 RPM |
| Cfm @ 0.500-in. Sp | 1940 CFM |
| Cfm @ 0.625-in. Sp | 1650 CFM |
| Cfm @ 0.750-in. Sp | 1210 CFM |
| Cfm Range | 1940 To 1210 @ 0.500-in. sp To 0.750-in. sp |
| Discharge Height | 7" |
| Discharge Width | 10 1/2" |
| Discharge Width (in.) | 10.5" |
| Drive Package With Motor Included? | Yes |
| Drive Type | Belt Drive |
| Features | Has A Variable Pitch Motor Sheave, Complete With Drive Package For Speed Adjustment, Precision Ground Shafting With Both Keyways And Flats For A Wide Range Of Drives And Hp |
| Flange Size | Not Applicable |
| Footnotes | # Motor Overload Condition |
| Full Load Amps | 7.1A |
| Housing Color | Gray |
|---|---|
| Housing Depth | 16 1/2" |
| Housing Height | 18 3/4" |
| Housing Material | Steel |
| Housing Material Finish | Gray |
| Housing Width | 10 1/2" |
| Hz | 60 Hz |
| Includes | Isolation Grommet, Mounting Hardware |
| Includes Drive Package | Yes |
| Includes Motor | Yes |
| Includes Mounting Hardware | Yes |
| Inlet Diameter | 9 1/8" |
| Manufacturer Warranty Length | 1 yr. Limited |
| Max. Ambient Temp. | 104°F |
| Max. Inlet Temp. | 150°F |
| Maximum Fan Speed | 833 RPM |
| Maximum Static Pressure | 0.75 in. wc |
| Motor Duty Class | Continuous |
| Motor Enclosure Design | Totally Enclosed Fan Cooled |
| Motor Frame Designation | 56 |
| Motor Horsepower | 1/2 hp |
| Motor Hp | 1/2 hp |
| Motor Insulation Class | Class B |
| Motor Speed | 1725 RPM |
| Motor Type | Split Phase |
| Mount Type | Multiposition |
| Mounting | Multiposition |
| Nameplate Voltage | 115/230V AC |
| No. Of Inlets | 2 |
| Number Of Speeds | 1 |
| Oem Replacement | No |
| Outlet Dia. | Not Applicable |
| Outlet Height | 7" |
| Outlet Shape | Rectangular |
| Outlet Type | Non Flanged |
| Outlet Width | 10 1/2" |
| Phase | 1 |
| Speed Controllable | No |
| Type | Belt Drive, Double Inlet Forward Curve, Unassembled, With Drive Package |
| Wheel Dia. | 11 1/8" |
| Wheel Material | Steel |
| Wheel Type | Forward Curved |
| Wheel Width | 7 5/8" |
| Height (cm) | 2.54 |
|---|---|
| Length (cm) | 2.54 |
| Width (cm) | 2.54 |
| HS Code | 8414901080 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 30.262 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)