-
Select Country
- Source Now
Get it by Thursday, Feb 12
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Tubeaxial Fan |
|---|---|
| Airflow @ 0.000 In Sp | 31260 CFM |
| Assembled/unassembled | Unassembled |
| Bearing Type | Ball |
| Blade Dia. | 48" |
| Blade Finish | Baked Enamel |
| Blade Material | Steel |
| Body Diameter | 48 5/8" |
| Bolt Circle Dia. | 0.312" |
| Bolt Circle Diameter | 50 1/4" |
| Brake Horsepower | 5 bhp |
| Cfm @ 0.000-in. Sp | 31260 CFM |
| Cfm @ 0.125-in. Sp | 30070 CFM |
| Cfm @ 0.250-in. Sp | 28745 CFM |
| Cfm @ 0.375-in. Sp | 25810 CFM |
| Cfm @ 0.500-in. Sp | 22170 CFM |
| Current | 20.5A |
| Dimension A | 51 3/4" |
| Dimension B | 28.312" |
| Dimension C | 48 1/2" |
| Dimension D | 36" |
| Dimension E | 0.312" |
| Drive Type | Belt Drive |
| Features | Corrosion Resistant Baked Enamel Coated Steel Blades, Dual Belt, Variable Pitch Drives |
| For Air Type | Emergency Smoke |
| Full Load Amps | 20.5A |
| Height | 64 3/4" |
| Housing Dia. W/mtg. Flange | 51 3/4" |
| Housing Dia. W/o Mtg. Flange | 48 1/2" |
| Housing Finish | Baked Enamel |
| Housing Material | Steel |
| Hz | 60 Hz |
| Includes | Belt Guard |
|---|---|
| Includes Motor & Drive Package | Yes |
| Max. Ambient Temp. | 200°F |
| Max. Bhp | 5 bhp |
| Max. Depth | 36" |
| Max. Motor Height | 12 1/2" |
| Maximum Fan Speed | 731 RPM |
| Maximum Inlet Air Temperature | 200°F |
| Maximum Noise Level @ 5 Feet | 64 sones |
| Motor Enclosure Design | Totally Enclosed Fan Cooled |
| Motor Hazardous Location Rating | Not Rated |
| Motor Horsepower | 5 hp |
| Motor Rpm | 1730 RPM |
| Motor Type | Capacitor Start/Run |
| Mounting Orientation | Horizontal, Vertical |
| Mounting Position | Horizontal/Vertical |
| Nameplate Voltage | 230V AC |
| Number Of Blades | 5 |
| Number Of Speeds | 1 |
| Outlet Dia. | 48 5/8" |
| Overall Diameter | 51 3/4" |
| Overall Height | 64 3/4" |
| Overall Length | 36" |
| Phase | 1 |
| Propeller Shaft Diameter | 1 1/2" |
| Resistance Properties | Corrosion Resistant |
| Shaft Dia. | 1.437" |
| Smoke Control Maximum Temperature | 1000°F For 15 Min, 500°F For 4 Hrs. |
| Speed | 731 RPM |
| Width | 51 3/4" |
| Standards | AMCA, CULUS |
| Height (cm) | 2.54 |
|---|---|
| Length (cm) | 2.54 |
| Width (cm) | 2.54 |
| HS Code | 8414510010 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 197.298 |

Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)