-
Select Country
- Source Now
Get it by Tuesday, Feb 10
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Tubeaxial Fan |
|---|---|
| Assembly | Unassembled |
| Bearing Type | Ball Bearing |
| Blade Dia. | 48" |
| Blade Finish | Baked Enamel |
| Blade Material | Steel |
| Body Dia. | 48 1/2" |
| Bolt Circle Dia. | 0.312" , 5/16" , 50 1/4" |
| Center Height | 28 3/8" |
| Dimension A | 51 3/4" |
| Dimension B | 28 5/16" |
| Dimension C | 48 1/2" |
| Dimension D | 36" |
| Dimension E | 5/16" |
| Drive Type | Belt Drive |
| Features | Dual Belt, Corrosion Resistant Baked Enamel Coated Steel Blades, Variable Pitch Drives |
| For Air Type | Emergency Smoke |
| Height | 51 3/4" |
| Housing Dia. W/mtg. Flange | 51 3/4" |
| Housing Dia. W/o Mtg. Flange | 48 1/2" |
| Housing Finish | Baked Enamel |
| Housing Material | Steel |
| Includes | Belt Guard, Fan Sheave |
| Includes Drive Package | No |
| Includes Motor | No |
| Includes Motor & Drive Package | No |
| Inlet Dia. | 48 1/2" |
|---|---|
| Max. Ambient Temp. | 200°F |
| Max. Depth | 36" |
| Max. Motor Height | 12 1/2" |
| Max. Motor Hp | 10 hp |
| Max. Motor Speed | 891 RPM |
| Maximum Airflow | 38100 CFM |
| Maximum Inlet Air Temperature | 200°F |
| Maximum Static Pressure | 1 in. wc |
| Min. Motor Hp | 5 hp |
| Min. Motor Speed | 731 RPM |
| Minimum Airflow | 31260 CFM |
| Mounting Orientation | Horizontal, Vertical |
| Mounting Position | Horizontal/Vertical |
| Number Of Blades | 6 |
| Outlet Dia. | 48 1/2" |
| Overall Dia. | 51 3/4" |
| Overall Height | 51 3/4" |
| Overall Length | 36" |
| Propeller Shaft Dia. | 1 1/2" |
| Resistance Properties | Corrosion Resistant |
| Shaft Dia. | 1 7/16" |
| Smoke Control Maximum Temperature | 1000°F For 15 Min., 500°F For 4 Hrs. |
| Width | 51 3/4" |
| Standards | AMCA SOUND AND AIR |
| Height (cm) | 121.92 |
|---|---|
| Length (cm) | 140.97 |
| Width (cm) | 140.97 |
| HS Code | 8414596090 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 146.7 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)