-
Select Country
- Source Now
Get it by Monday, Feb 9
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Exhaust Ventilator |
|---|---|
| Amps | 20.2/10.7-10.1A |
| Application | Industrial And Commercial Buildings Such As Warehouses, Manufacturing Facilities, Foundries And Laboratories |
| Assembly | Unassembled |
| Base Diameter | Not Applicable |
| Base Height | 1 3/4" |
| Base Length | 56 3/4" |
| Base Shape | Square |
| Base Size - Roof Ventilators | 56 3/4" x 56 3/4" |
| Base Width | 56 3/4" |
| Bearing Type | Regreaseable Pillow Block |
| Blade Design | Swept Steeply Pitched |
| Blade Dia. | 48" |
| Blade Material | Steel |
| Brake Horsepower | 2 2/5 hp |
| Cfm @ 0.000-in. Sp | 28075 CFM |
| Cfm @ 0.125-in. Sp | 25312 CFM |
| Cfm @ 0.250-in. Sp | 21501 CFM |
| Cfm @ 0.375-in. Sp | 14614 CFM |
| Compatible Curb Grainger Part No. | 2ZV86, 3AZJ7, 3C216 |
| Dimension B | 50 1/2" |
| Drive Package Included | Yes |
| Drive Package With Motor Included | Yes |
| Drive Type | Belt Drive |
| Drive Type - Roof Ventilators | Belt Drive |
| Exhaust Airflow @ 0.000 In Sp | 28075 CFM |
| Exhaust Airflow @ 0.100 In Sp | 28075 CFM |
| Exhaust Airflow @ 0.125 In Sp | 25312 CFM |
| Exhaust Airflow @ 0.375 In Sp | 14614 CFM |
| Fan Speed | 439 RPM |
| Features | Air Handling Quality Bearings Meet Minimum Of L10-100, 000 Hours, Lifting Lugs Are Provided, The Windband Is Removable For Easy Inspection |
| For Air Type | Clean Air |
| For High-static Pressure Applications | No |
| Frequency | 60 Hz |
| High-efficiency Motor | No |
| Housing Finish | Galvanized |
| Housing Length | 56" |
|---|---|
| Housing Material | Steel |
| Housing Width | 56" |
| Includes | Drive Package |
| Includes Drive Package | Yes |
| Includes Drive Package With Motor | Yes |
| Includes Motor | Yes |
| Max. Bhp | 2 2/5 bhp |
| Max. Inlet Temp. | 120°F |
| Maximum Fan Speed | 439 RPM |
| Maximum Static Pressure | 0.375 in. wc |
| Motor Enclosure | Open Dripproof |
| Motor Horsepower | 2 hp |
| Motor Type | Capacitor-Start Capacitor-Run |
| Motor Voltage | 115/208-230V |
| Mount Type | Roof Curb |
| Mounting Location | Roof |
| Nameplate Voltage | 115/208-230V AC |
| Number Of Blades | 5 |
| Number Of Speeds | 1 |
| Overall Depth | 56 3/4" |
| Overall Dia. | 56" |
| Overall Height | 40" |
| Overall Width | 56 3/4" |
| Phase | 1 |
| Propeller Material | Steel |
| Propeller Shaft Diameter | 1 1/4" |
| Requires | Roof Curb For New Installations |
| Safety Features | Reinforced Windband |
| Shaft Dia. Propeller End | 1 1/4" |
| Shaft Dia. Sheave End | 1 1/4" |
| Sound Level | 18.8 Sones @ 0.125 in Sp And 5 Ft, 18.8 Sones @ 0.250 in Sp And 5 Ft, 19.3 Sones @ 0.000 in Sp And 5 Ft, 21.0 Sones @ 0.375 in Sp And 5 Ft |
| Spark Resistant Construction Type | A |
| Speed Control | No |
| Type | Axial Upblast, With Drive Package |
| Standards | AMCA STANDARD 301, UL/CUL 705 |
| Height (cm) | 101.6 |
|---|---|
| Length (cm) | 144.15 |
| Width (cm) | 144.15 |
| HS Code | 8414596090 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 278.8151 |


Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)