-
Select Country
- Source Now
Get it by Tuesday, Feb 10
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Exhaust Ventilator |
|---|---|
| Application | Industrial And Commercial Buildings |
| Assembly | Unassembled |
| Base Diameter | Not Applicable |
| Base Height | 1 3/4" |
| Base Length | 50 1/2" |
| Base Shape | Square |
| Base Size - Roof Ventilators | 50 1/2" x 50 1/2" |
| Base Width | 50 1/2" |
| Bearing Type | Regreaseable Pillow Block |
| Blade Design | Swept Steeply Pitched |
| Blade Dia. | 42" |
| Blade Material | Steel |
| Brake Horsepower | 1 81/100 hp |
| Cfm Range | 12446-32495 CFM |
| Compatible Curb Grainger Part No. | 2ZV86, 3AZJ5, 3C216 |
| Conduit Size | 49.625" x 49.625" |
| Damper Size | 49.625" x 49.625" |
| Dimension B | 44 1/4" |
| Drive Package With Motor Included | No |
| Drive Type | Belt Drive |
| Drive Type - Roof Ventilators | Belt Drive |
| Electrical Connection | Power Cord |
| Features | Lifting Lugs Provided, Removable Windband For Easy Inspection |
| For Air Type | Clean Air |
| For High-static Pressure Applications | No |
| Housing Finish | Galvanized |
| Housing Length | 49 3/5" |
| Housing Material | Steel |
| Housing Width | 49 3/5" |
| Includes Drive Package | No |
| Includes Drive Package With Motor | No |
| Includes Motor | No |
|---|---|
| Max. Inlet Temp. | 120°F |
| Max. Motor Hp | 5 hp |
| Max. Motor Speed | 718 RPM |
| Maximum Airflow | 32495 CFM |
| Maximum Ambient Temperature | 120°F |
| Maximum Fan Speed | 718 RPM |
| Maximum Noise Level @ 5 Feet | 39 sones |
| Maximum Static Pressure | 0.75 in. wc |
| Min. Motor Hp | 1/2 hp |
| Min. Motor Speed | 275 RPM |
| Minimum Airflow | 11471 CFM |
| Mount Type | Roof Curb |
| Mounting Location | Roof |
| Noise Level @ 0.000 In Sp @ 5 Ft | 22 sones |
| Number Of Blades | 5 |
| Overall Depth | 50 1/2" |
| Overall Dia. | 52" |
| Overall Height | 38" |
| Overall Width | 50 1/2" |
| Power Source | Electric Motor |
| Propeller Material | Steel |
| Propeller Shaft Diameter | 1 1/4" |
| Requires | Roof Curb For New Installations |
| Resistance Properties | Weather Resistant |
| Rpm Range | 275-718 RPM |
| Shaft Dia. Propeller End | 1 1/4" |
| Shaft Dia. Sheave End | 1 1/4" |
| Speed Control | No |
| Type | Axial Upblast, Less Drive Package |
| Standards | AMCA, UL/CUL 705 |
| Height (cm) | 96.52 |
|---|---|
| Length (cm) | 128.27 |
| Width (cm) | 128.27 |
| HS Code | 8414596090 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 199.8 |

Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)