-
Select Country
- Source Now
Get it by Tuesday, Feb 17
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Exhaust/Supply Ventilator |
|---|---|
| Amps | 18/9.3-9A |
| Application | Factories, Large Facilities, Warehouses |
| Assembled/unassembled | Unassembled |
| Assembly | Unassembled |
| Base Dia. | Not Applicable |
| Base Height | 26 1/2" |
| Base Length | 54 1/2" |
| Base Shape | Square |
| Base Size | 54 1/2" x 54 1/2" |
| Base Width | 54 1/2" |
| Bearing Size | 1 1/2" |
| Bearing Type | Sealed Pillow Block |
| Blade Dia. | 48" |
| Blade Finish | Galvanized |
| Blade Material | Steel |
| Brake Horsepower | 1 73/100 hp |
| Cfm @ 0.125-in. Sp | 15243 CFM |
| Compatible Curb Manufacturer Part Number | 2ZV86, 3AZJ6, 3C216, 3C439 |
| Compatible Damper Grainger Part Number | 6WRK8 |
| Damper Size | 48" x 48" |
| Dimension A | 54 1/2" |
| Drive Type | Belt Drive |
| Drive Type - Roof Ventilators | Belt Drive |
| Exhaust Airflow @ 0.000 In Sp | 18233 CFM |
| Fan Speed | 668 RPM |
| Features | Strong And Weathertight Hood |
| For Air Type | Clean Air |
| For High-static Pressure Applications | No |
| Frame Finish | Galvanized |
| Frame Material | Steel |
| Frequency | 60 Hz |
| Height | 42 1/2" |
| High-efficiency Motor | No |
| Hood Height | 16" |
| Hood Length | 84" |
| Hood Width | 90" |
| Housing Finish | Galvanized |
| Housing Length | 54 1/2" |
| Housing Material | Steel |
| Housing Width | 54 1/2" |
|---|---|
| Includes | Drive Package, Hood, Wall-Mounted Reversing Switch |
| Includes Drive Package | Yes |
| Includes Drive Package With Motor | Yes |
| Includes Motor | Yes |
| Max. Ambient Temp. | 104°F |
| Max. Bhp | 1 73/100 bhp |
| Max. Depth | 84" |
| Max. Inlet Temp. | 104°F |
| Maximum Fan Speed | 668 RPM |
| Maximum Static Pressure | 0.25 in. wc |
| Motor Enclosure Design | Open Dripproof |
| Motor Horsepower | 1 1/2 hp |
| Motor Hp | 1 1/2 hp |
| Motor Hp - Roof Ventilators | 1 1/2 hp |
| Motor Speed | 1725 RPM |
| Motor Type | Capacitor-Start |
| Mount Type | Roof Curb |
| Mounting Location | Roof |
| Mounting Orientation | Horizontal |
| Mounting Position | Horizontal |
| Nameplate Voltage | 115/208-230V AC |
| Number Of Blades | 6 |
| Number Of Speeds | 1 |
| Overall Dia. | Not Applicable |
| Overall Height | 42 1/2" |
| Overall Height - Roof Ventilators | 42 1/2" |
| Overall Length | 84" |
| Overall Width | 90" |
| Phase | 1 |
| Propeller Material | Aluminum |
| Propeller Shaft Dia. | 1 1/2" |
| Resistance Properties | Weather Resistant |
| Shaft Dia. | 1 1/2" |
| Speed Controllable | No |
| Style | Hooded |
| Supply Airflow @ 0.000 In Sp | 18233 CFM |
| Type | Axial Belt Drive Downblast |
| Voltage | 115/208-230V |
| standard | AMCA SOUND AND AIR, UL/CUL 705 |
| Height (cm) | 2.54 |
|---|---|
| Length (cm) | 2.54 |
| Width (cm) | 2.54 |
| HS Code | 8414599080 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 354.1815 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)